Totolink AC650 Wireless Dual Band USB Adapter

Sebelum PPN:
Rp159.900 - Rp209.900
Spesifikasi
System RequirementWindows 10 (32/64bits), Windows 8 (32/64bits), Windows 7 (32/64bits), Windows XP (32/64bits)
Wireless Security64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK (TKIP/AES)
LED Indicator1x Wireless
RF Frequency (GHz)2.4/5
Standard & ProtocolIEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A650USM adopts the Next-GEN AC Wi-Fi technology with MU-MIMO supported to upgrade your Windows®-based laptop or PC to enjoy faster and stronger home Wi-Fi than normal 11ac adapters.Featured by concurrent dual band 633Mbps(2.4G: 200Mbps+5G: 433Mbps), A650USM allows you to choose the optimal Wi-Fi as you can.With no driver needed for Windows OS, simply plug and play, the USB 2.0 interface is suitable for almost all terminal devices.So it is the perfect solution for users with a MU-MIMO router.

Package Contents:
A650USM Wireless Adapter x1 , Quick Installation Guide x1
Feature
Complies with IEEE 802.11ac/a/b/g/n standards.Up to 633Mbps data rate for Wi-Fi network.MU-MIMO technology upgrades your PC/Laptop to enjoy faster Wi-Fi.Operates on either 2.4GHz or 5GHz band.Supports 5G band with less contention interference, more stable and better performance.Supports 64/128-bit WEP, WPA/WPA2 and WPA-PSK/WPA2-PSK encryption.Universal USB2.0 interface for high compatibility.Supports Windows 10/8/7/XP (32/64-bit).Easy to install and configure.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait