Totolink AC1200 Wireless Dual Band Gigabit Router

Sebelum PPN:
Rp639.900 - Rp669.900
Spesifikasi
Data Rate (Mbps)2.4GHz; Up to 300, 5GHz; Up to 867
Power Supply (V/A)DC 12/2
EIRP (dBm)2.4GHz: <20, 5GHz: <20
LED Indicator1x Power, 1x CPU, 1x 2.4G Wireless, 1x 5G Wireless, 1x WAN, 4x LAN, 1x USB
RF Frequency (GHz)2.4/5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A3002RU is a fifth generation Wireless Dual Band Gigabit Router, which complies with the most advanced 802.11ac standard and can deliver Wi-Fi speed up to 1167Mbps. Featured by simultaneous dual-band and four external high gain antennas, it provides stable network connection for Internet access with less interference. Besides, FTP Service and Samba Service supported by the USB2.0 port is very convenient for high speed big file sharing.

Package Contents:
A3002RU Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Feature
Complies with IEEE 802.11ac/a/b/g/n standards.Delivers 300Mbps data rate on 2.4GHz and 867Mbps on 5GHz simultaneously.Advanced MIMO technology ensure greater range and stable connection.Supports DHCP, Static IP, PPPoE(dual access), PPTP(dual access), L2TP(dual access) broadband functions.Provides 64/128-bit WEP, WPA, WPA2 and WPA/WPA2 security.Connects to secure network easily and fast using WPS.Multi-SSID allows user to create multiple SSIDs according to their needs.Supports VLAN function for IPTV and other internet services.Universal repeater and WDS function for easy Wi-Fi extension.Supports TR-069 protocol for remote centralized management.Supports IP, Port, MAC, URL filtering and Port Forwarding.QoS: Bandwidth Control based on IP/MAC.The USB 2.0 port supports FTP Service, Samba Service and DLNA Service.Easy setup simplifies the basic settings of the router.

Ulasan Produk

Tidak ada ulasan