Totolink AC1200 Smart Home Wi-Fi Router
#Grup produk P107048103
Spesifikasi
| Antenna | 2 Internal Antennas(2.4G/5G) |
|---|---|
| Wireless Security | 64/128-bit WEP, WPA, WPA2 and WPA-Mixed |
| Data Rate (Mbps) | 2.4GHz; Up to 300, 5GHz; Up to 867 |
| Power Supply (V/A) | DC 12/ 1 |
| Network | Static DHCP Setting, IPTV |
| Button | 1x Mesh/RESET Button |
| Dimensions (LxWxH) (mm) | 89x89x68.5 |
| EIRP (dBm) | 2.4GHz: <20, 5GHz: <20 |
| Firewall | IP/Port Filtering,- MAC Filtering,- URL Filtering,- Port Forwarding,- VPN Passthrough,- DMZ |
| Interface | 2x 1000Mbps LAN Ports, 1x 1000Mbps WAN Port |
| LED Indicator | 1x Status |
| Management | Administrator Setting, Time Setting, DDNS, Remote Management, UPnP, Upgrade Firmware, System Configuration, System Log, and more |
| Operation Mode | Gateway Mode, Repeater Mode, AP Mode, WISP Mode, Mesh Mode |
| QoS | QoS Setup, Connect Limit Control |
| RF Frequency (GHz) | 2.4/5 |
| Reception Sensitivity | 2.4G: 11b: <-81dbm: 11g: <-68dbm: 11n: HT20<-65dbm HT40: <-62dbm, 5G: 11a:<-68dbm: 11n: HT20<-65dbm HT40: <-62dbm 11ac: <-51dbm |
| Schedule | Reboot Schedule, Wireless Schedule |
| Standard & Protocol | IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n,- IEEE802.11s |
| WAN Type | Static IP, DHCP, PPPoE/Russia PPPoE, PPTP/Russia PPTP, L2TP/Russia L2TP |
| Wireless Functions | Multiple APs, MAC Authentication, WDS, WPS, WMM |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
T10 is a smart networking device that allows you to establish intelligent wireless network via multiple T10s simply by one touch.It complies with the latest IEEE 802.11ac wave2 Wi-Fi standard, delivering up to 300Mbps+ 867Mbps combined wireless speed.Built-in 1GHz processor provides powerful data handling capacity to improve Wi-Fi transfer efficiency.Meanwhile, the wireless roaming function helps exchange to better signal source, keeping you connected and enjoy high speed Wi-Fi throughout your house.Generally, T10 and the pack are designed for medium-size homes with increasing demand of wide Wi-Fi network.
Package Contents:
T10 Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Remark:The product is 3 in1 package, above is single product specifications
Package Contents:
T10 Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Remark:The product is 3 in1 package, above is single product specifications
Feature
Complies with the next generation IEEE 802.11ac Wi-Fi standard.867Mbps on 5GHz and 300Mbps on 2.4GHz band for total 1167Mbps simultaneously.Smart Mesh networking with one touch.Supports multiple devices extension for wide Wi-Fi coverage.Wireless roaming helps users auto switch to stronger signal source.Next-GEN MU-MIMO technology improves user experience comprehensively.1GHz processor provides powerful performance with low power consumption.Intelligent Beamforming delivers highly targeted and efficient Wi-Fi connection.Full gigabit WAN and LAN ensures high speed Internet access and wired speed.Supports DHCP, Static IP, PPPoE, PPTP and L2TP broadband functions.Provides 64/128-bit WEP, WPA, WPA2 and WPA/WPA2 (TKIP+AES) security.Connects to secure network easily and fast using WPS.QoS: Bandwidth Control based on IP address.Classic black and white design with compact size.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
