Totolink AC1200 Dual Band Wi-Fi Smart Screen Display Extender

Sebelum PPN:
Rp429.900
Spesifikasi
Antenna25dBi External Antennas
Wireless Security64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK
Data Rate (Mbps)2.4GHz; Up to 300, 5GHz; Up to 867
Power Supply (V/A)AC 100-240/0.1 (built-in power module)
Button1xMENU/RESET Button,1xMenu Button(Up),1xMenu Button(Down)
Interface1x 10/100BaseTx (Auto MDI/MDIx )LAN Port
Display1x OLED (0.96\" 128x64 Dots)
LED Indicator1x SYS (Blue)
RF Frequency (GHz)2.4/5
Rx sensitivity (dBm)2.4G: 11b: -81, 11g:-68, 11n:HT20 -65, HT40 -62- 5G: 11ac:-51, 11a:-68, 11n:HT20 -65, HT40 -62
Standard & ProtocolIEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EX1200L eliminates dead zones with strong Wi-Fi expansion at combined speed of up to 1.2Gbps.Equipped with two high-gain external antennas, it can extend your wireless network to every corner of your house.What’s more, it is convenient to find the best place to install the EX1200L with the intelligent screen, which means you can view the connection status of Wi-Fi and the strength of signal between host router and EX1200L intuitively.Besides, you can manage EX1200L both on phone UI and APP, which brings the users with more convenience and better Wi-Fi experience.

Package Contents:
EX1200L AC1200 Dual Band Wi-Fi Smart Screen Display Extender x1, Quick Installation Guide x1
Feature
Eliminates dead zones with strong Wi-Fi expansion at combined speed of up to 1.2Gbps.Delivers over both the 2.4GHz band(300Mbps) and 5GHz band(867Mbps) for more stable and fast wireless experience.Intelligent screen helps to find the best spot to set up by showing the connection status and signal strength.Two high-gain external antennas increase the effective Wi-Fi coverage as well as enhance the reception and transmission stability.Ethernet port for Reliable Wired Connection.Supports WPS (Wi-Fi Protected Setup) Wi-Fi extension.Supports quick setup on Phone UI.Supports Access Point Mode.

Ulasan Produk

Tidak ada ulasan