Totolink AC1200 Dual Band Smart Home Wi-Fi Router
#Grup produk P107048060
Spesifikasi
| Antenna | 2 Internal Antennas(2.4G/5G) |
|---|---|
| Data Rate (Mbps) | 2.4GHz; Up to 300, 5GHz; Up to 867 |
| Power Supply (V/A) | DC 9/0.8 |
| Network | WAN Setting, LAN Setting, IP/MAC Binding, DDNS Setting, IPTV Setting |
| Button | 1x Mesh Button, 1x RESET Button |
| Dimensions (LxWxH) (mm) | 89x89x68.5 |
| EIRP (dBm) | 2.4GHz: <20, 5GHz: <20 |
| Home | Quick Setup, Basic setup, Advanced setup, QR Code, Logout, Reboot |
| Interface | 2x 100Mbps LAN Ports, 1x 100Mbps WAN Port |
| LED Indicator | 1x Status |
| Mesh Setting | Mesh Networking- Mesh Topology- Roaming- Clear default pairing |
| NAT | Virtual Server(Port Forwarding), DMZ, VPN passthrough |
| Operation Mode | Mesh Mode |
| QoS | Up/Down speed control on WAN, Bandwidth control based on IP address |
| RF Frequency (GHz) | 2.4/5 |
| Reception Sensitivity | 2.4G: 11b: <-81dbm: 11g: <-68dbm: 11n: HT20<-65dbm HT40: <-62dbm, 5G: 11a:<-68dbm: 11n: HT20<-65dbm HT40: <-62dbm 11ac: <-51dbm |
| Security | MAC Filtering, IP/Port Filtering, URL Filtering |
| Standard & Protocol | IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n, IEEE 802.11s, |
| Tools | Upgrade Firmware, Time Setup, Remote management, Password Settings, Reboot Schedule, System Log and so on |
| WAN Type | Static IP, DHCP, PPPoE/Russia PPPoE, PPTP/Russia PPTP, L2TP/Russia L2TP |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
T6 wireless dual band router is specially designed for creating a smart home Wi-Fi system.With 1167Mbps dual band concurrent Wi-Fi and one click auto connection functions, T6 easily and efficiently effectuates the Wi-Fi Coverage even under big flats, multiple floors, etc complicated envionments.
Package Contents:
T6 Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Remark:This product 2 in 1 package(Default), the above list is only for reference.
Package Contents:
T6 Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Remark:This product 2 in 1 package(Default), the above list is only for reference.
Feature
Complies with the latest IEEE 802.11ac Wi-Fi standards.867Mbps on 5GHz and 300Mbps on 2.4GHz band for total 1167Mbps simultaneously.Intelligent Beamforming helps to transmit the wireless signal intensively and improve the bandwidth efficiency.Supports DHCP, Static IP, PPPoE, PPTP and L2TP broadband functions.Provides WPA/WPA2 mixed security.QoS: Bandwidth Control based on IP address.IPTV function allows to enjoy online movies at home.Bright and white design with compact size.Plug and play, Default master-slave router has Mesh connection and does not need to be manually configuredProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
