Totolink AC1200 Dual Band In-Wall Wireless AP
#Grup produk P107048042
Spesifikasi
| Antenna | 2 Internal antennas |
|---|---|
| Wireless Security | 64/128-bit WEP, WPA, WPA2 |
| Data Rate (Mbps) | 11ac; up to 867, 11n; up to 300, 11g; Up to 54- 11b; Up to 11 |
| LED | 1x SYSTEM LED (two colors) |
| Network | LAN Setting |
| Button | 1x Reset button |
| Dimensions (WxHxD) (mm) | Outside: 130x86, Inside: 77x62.5x18.3 |
| EIRP (dBm) | 2.4GHz: <20, 5GHz: <20 |
| Hardware Standards | IEEE 802.3, IEEE 802.3u, IEEE 802.3af/at |
| Interface | 1x 10/100Mbps RJ45 LAN port (Auto MDI/MDIx ), 1x 10/100Mbps RJ45 Uplink/LAN port (PoE + Auto MDI/MDIx ) |
| Management | Administrator Setting, Time Settings, Upgrade Firmware, System Configuration, System Log, Reboot Schedule, Logout |
| Operation Mode | Bridge Mode/AP Mode |
| Power Supply | IEEE 802.3af/at PoE compliant |
| RF Frequency (GHz) | 2.4-2.4835, 5.18-5.825 |
| Reception Sensitivity | 2.4G: 11b 11M: -81dBm@8% PER 11g 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER, 5G: 11a 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER 11ac VHT80 MCS9: -51dBm@10% PER |
| Standard & Protocol | IEEE 802.11ac, IEEE 802.11n, IEEE 802.11g, IEEE 802.11b |
| Status | System Status |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TOTOLINK WA1200-PoE is a high-performance in-wall wireless AP.It transforms an Ethernet wall connection into both an 802.11ac Wi-Fi access point and a wired network.The AP works on 2.4GHz and 5GHz simultaneously and delivers speeds up to 1200Mbps.It installs into any standard 130mm x 86mm or 130mm*77mm receptacle box and features an elegant design for a seamless integration into any modern space.It is IEEE 802.3 af/at PoE compliant and can be powered by standard PoE switches.Two LAN ports are available with the front panel LAN port used to establish a wired Ethernet connection and the rear one for Internet access and receiving power from the PoE switch.Two management options are provided, allowing both local management and remote AC central control.The sleek white design ensures a tidy professional installation that is perfect for hotel rooms, hospitals,offices, and schools.
Package Contents:
AC1200 Dual Band In-Wall Wireless AP x 1, Quick Installation Guide x1
Package Contents:
AC1200 Dual Band In-Wall Wireless AP x 1, Quick Installation Guide x1
Feature
Complies with IEEE 802.11 ac/n/g/b Wi-Fi standards.Concurrent 2.4GHz and 5GHz dual band.Capable of speeds of up to 1200Mbps.Sleek and discreet with in-wall design.IEEE 802.3af/at PoE compliant for simple deployment, easy installation, and low cost.Supports 64/128-bit WEP, WPA, WPA2 encryption.Local device management and remote AC central control are available.Multiple SSIDs work together to create separate networks with proper level of access.Different modes like Bridge, Repeater and WDS are selectable based on your current environment.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
