Totolink 867Mbps 5GHz Wireless Outdoor AP/Client
#Grup produk P107047946
Spesifikasi
| Antenna | Built-in 12dBi dual polarized antennas |
|---|---|
| Wireless Security | 64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK (TKIP/AES) |
| Data Rate (Mbps) | Up to 867 |
| Power Supply (V/A) | 12/2 |
| Network | LAN Setting, WAN Setup (WISP Mode only) |
| Button | 1x RESET Button |
| Circuit | Watch-dog circuit |
| Dimensions (LxWxH) (mm) | 237.5x79x58.5 |
| EIRP (dBm) | <23 |
| Firewall | IP/Port Filtering, MAC Filtering, URL Filtering, Port Forwarding, DMZ |
| Interface | 1x 100BaseTx (Auto MDI/MDIx ) LAN Port, 1x GND SMA connector |
| LED Indicator | 1x Power, 1x LAN, 4x Signal Strength |
| Management | Administrator Setting, Time Setting, Upgrade Firmware, System Configuration, System Log, Reboot Schedule, Logout |
| Memory | 128MB DDR2 RAM, 16MB Flash |
| Operation Mode | Access Point, Repeater Mode, Client Mode, WISP Mode |
| Processor | Qualcomm Atheros 560MHz CPU |
| RF Frequency (GHz) | 5.15-5.85 |
| Reception Sensitivity | 11n(HT20): -68 dBm@10% PER, 11n(HT40): -65 dBm@10% PER, 11a: -72 dBm@10% PER, 11ac(VHT80): -55 dBm@10% PER |
| Reliability | 6KV Lightning Protection, 15KV ESD Protection, IP65 level dustproof and waterproof |
| Standard & Protocol | IEEE 802.11ac, IEEE 802.11a, IEEE 802.11n, |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CP900 Wireless Outdoor CPE is specially designed to provide cost-effectivesolution for outdoor wireless networking applications.It adopts the latest 802.11ac standard, delivering wireless speeds up to 867Mbps.With two built-in polarized antennas, high power output and multiple working modes,CP900 is used extensively in point-to point, point-to-multipoint and outdoor Wi-Fi coverage applications.Meanwhile, its professional structural design is suitable for any kinds of severe climate.So it is an ideal choice for outdoor Wi-Fi transfer over long distance.
Package Contents:
CP900 Wireless CPE x1, PoE Box x1, Power Adapter x1, User Guide x1, Ethernet Cable x1, Stripsx2
Package Contents:
CP900 Wireless CPE x1, PoE Box x1, Power Adapter x1, User Guide x1, Ethernet Cable x1, Stripsx2
Feature
Supports 802.11ac Wave2 technology with Qualcomm Atheros chipsets.Delivers up to 867Mbps wireless speeds on 5G band.MU-MIMO technology allows multiple devices data transfer simultaneously.Built-in 13dBi dual polarized antennas ensure reliable Wi-Fi connection.Watchdog hardware design for easy troubleshooting automatically.Passive PoE power supply with up to 100m power transmission.IP65 level dustproof and waterproof for professional structural design.6KV lighting proof and 15KV ESD is resilient to all harsh environments.4 intelligent LED indicators intuitively show signal strength.Provides AP/Client/Repeater/WISP working modes.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
