Totolink 450Mbps 5GHz Wireless Outdoor CPE
#Grup produk P107047849
Spesifikasi
| Antenna | 1Built-in 12dBi dual polarized antennas |
|---|---|
| Wireless Security | 64/128-bit WEP, WPA/WPA2/WPA-PSK/WPA2-PSK |
| Data Rate (Mbps) | Up to 450 |
| Button | 1x RESET Button |
| Dimensions (LxWxH) (mm) | 237.5x79x58.5 |
| Management | Save/Reset Settings, Firmware upgrade, System Log |
| EIRP (dBm) | <23 |
| Interface | 1x 10/100Mbps Port (WAN/LAN, Passive PoE in), 1x 10/100Mbps Port (LAN, Passive PoE in), 1x Power Port |
| LED Indicator | 1x MODE, 1x Power, 1x WAN/LAN, 1x LAN, 4x Signal Strength |
| MIMO Type | 5G 1Tx-1Rx |
| Operation Mode | Access Point, Repeater Mode, Client Mode, WISP Mode |
| Power Supply | 24V Passive PoE / 12VDC/2A- Voltage range: 12-24VDC |
| RF Frequency (GHz) | 5.15-5.825 |
| Reception Sensitivity | 11n(HT20): -65 dBm@10% PER, 11n(HT40): -62 dBm@10% PER, 11a: -68 dBm@10% PER, 11ac(VHT80): -51 dBm@10% PER |
| Standard & Protocol | IEEE 802.11n, IEEE 802.11g, IEEE 802.11b, IEEE 802.3, IEEE 8.3, IEEE 8.3ab, IEEE 8.3at |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CP450 Wireless Outdoor CPE is specially designed for outdoor wireless transmission in villages, factories, parks, public squares and other outdoor areas.
With built-in high-gain polarized antennas and high RF output power configuration, CP450 supports point-to-point transmission, point-to-multipoint transmission and wide range outdoor wireless coverage.
CP450 provides multiple working modes, which can be used in various outdoor situations.
Meanwhile, CP450 supports Passive PoE power supply, enabling the installation and wiring more flexible in the outdoor.
With professional protection design on shell, it is dust-proof, water-proof and lightning-proof, suitable for any kinds of severe climate, ideal for Wi-Fi transferring over long distance in the outdoor environment.
Package Contents:
- CP450 Wireless CPE x1
- Power Adapter x1
- User Guide x1
- Ethernet Cable x1
- Strips x2
With built-in high-gain polarized antennas and high RF output power configuration, CP450 supports point-to-point transmission, point-to-multipoint transmission and wide range outdoor wireless coverage.
CP450 provides multiple working modes, which can be used in various outdoor situations.
Meanwhile, CP450 supports Passive PoE power supply, enabling the installation and wiring more flexible in the outdoor.
With professional protection design on shell, it is dust-proof, water-proof and lightning-proof, suitable for any kinds of severe climate, ideal for Wi-Fi transferring over long distance in the outdoor environment.
Package Contents:
- CP450 Wireless CPE x1
- Power Adapter x1
- User Guide x1
- Ethernet Cable x1
- Strips x2
Feature
Complies with the latest IEEE11ac standards, delivering 5G wireless speed up to 450Mbps.Built-in 12dBi high-gain polarized antennas, transmits wireless signal further and stronger.
professional protection design on shell, suitable for any kinds of severe environment.
IP65 level dust-proof and water-proof, 4KV lighting-proof and 15KV ESD static electricity-proof.
Supports automatically pairing after getting power supply.
Supports Passive PoE power supply, transmitting distance can be far as 60 meters, more flexible for cabling deployment.
Supports DC power supply, requiring no additional PoE equipment and reducing the installation cost.
4 intelligent LED indicators intuitively show signal strength.
Provides AP/Client/Repeater/WISP working modes.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
