Totolink 300Mbps Mini Wireless N Router
#Grup produk P107047742
Spesifikasi
| Antenna | 2 external fixed antennas (2.4G) |
|---|---|
| Data Rate (Mbps) | 2.4GHz; Up to 300 |
| Power Supply (V/A) | DC 5/0.6 |
| Network | WAN Setting, LAN Setting, DDNS Setting, IPTV Setting, IPv6 Setting |
| Button | 1x RESET/WPS Button |
| Dimensions (LxWxH) (mm) | 91x80x25 |
| Device management | Static Route, Routing Table, IP/MAC Binding |
| EIRP (dBm) | <20 |
| Home | Quick Setup, Basic setup, Advanced setup, QR Code, LED, Logout, Reboot |
| Interface | 2x 100Mbps LAN Ports, 1x 100Mbps WAN Port |
| LED Indicator | 1x System, 1x Wi-Fi, 1x WAN, 2x LAN |
| NAT | Virtual Server(Port Forwarding), DMZ, VPN passthrough |
| Operation Mode | Gateway Mode, Repeater Mode, Bridge Mode, WISP Mode |
| Parental Control | Internet time control based on MAC |
| QoS | Up/Down speed control on WAN, Bandwidth control based on IP address |
| RF Frequency (GHz) | 2.4-2.4835 |
| Reception Sensitivity | 11b 11M: -85dBm@8% PER 11g 54M: -72dBm@10% PER 11n HT20 MCS7: -68dBm@10% PER HT40 MCS7: -65dBm@10% PER |
| Security | MAC Filtering, IP/Port Filtering, URL Filtering |
| Standard & Protocol | IEEE 802.11b, IEEE 802.11g, IEEE 802.11n |
| Tools | Upgrade Firmware, Time Setup, Remote managemet, Password Settings, Reboot Schedule, System Log and so on |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
N200RE_V5 is specially designed for small home and offices, delivering wireless speed up to 300Mbps.Mini structure with 2LAN+WAN interface makes it particularly convenient for the travelers to establish wireless and wired network on their travel.Generally, it is a cost-effective solution for small groups to access the Internet.
Package Contents:
A200RE_V5 Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Package Contents:
A200RE_V5 Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Feature
Complies with the latest IEEE 802.11n standards.2.4GHz wireless speed up to 300Mbps.Supports DHCP, Static IP, PPPoE Internet connection type.Provides WPA/WPA2 mixed security.Secured wireless connection can be established with only one push on the WPS button.QoS: Bandwidth Control based on IP address.IPTV function allows to enjoy online movies at home.Supports IP/Port filtering, MAC filtering, URL filtering, Virtual Server and DMZ.Multiple SSIDs enables to create different guest network.Supports to log in the router via domain access http://itotolink.netAPP on phone enables remote management for TOTOLINK routers.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
