Totolink 300Mbps Long Range Wireless N Router
#Grup produk P107047724
Spesifikasi
| Antenna | 211dBi detachable antennas |
|---|---|
| Data Rate (Mbps) | 802.11n; up to 300, 802.11g; up to 54 (dynamic), 802.11b; up to 11 (dynamic) |
| Power Supply (V/A) | DC 12/1 |
| Network | Static DHCP Setting, IPTV |
| Button | 1x RESET Button, 1x WPS Button |
| Firewall | MAC Filtering, IP Filtering, Port Filtering, URL Filtering, Virtual Server(Port Forwarding), DMZ |
| Dimensions (LxWxH) (mm) | 175x102x29 |
| EIRP (dBm) | <20 (For countries using CE standard), <27 (For countries using FCC standard) |
| Interface | 4x 10/100Mbps LAN Ports, 1x 10/100Mbps WAN Port |
| LED Indicator | 1x Power, 1x CPU, 1x Wireless, 1x WAN, 4x LAN |
| Operation Mode | Gateway Mode, Repeater Mode, Bridge Mode, WISP Mode |
| Passive PoE | WAN Port & the LAN Port beside the WAN Port Supported |
| QoS | QoS Setup, Connect Limit Control |
| RF Frequency (GHz) | 2.4-2.4835 |
| Reception Sensitivity | 270M: -61 dBm@10% PER, 135M: -65 dBm@10% PER, 54M: -68 dBm@10% PER, 11M: -85 dBm@8% PER, 6M: -88 dBm@10% PER, 1M: -90 dBm@8% PER |
| Schedule | Reboot Schedule, Wireless Schedule |
| Standard & Protocol | IEEE 802.11n, IEEE 802.11g, IEEE 802.11b |
| System | Upgrade Firmware, Save/Reload Settings, Time Zone Settings, DDNS, Denial-of-Service, TR-069 Config, Password Settings, System Log, and more |
| WAN Type | Static IP, DHCP, PPPoE/Russia PPPoE, PPTP/Russia PPTP, L2TP/Russia L2TP |
| Wireless Functions | Multiple SSID, MAC Authentication, WDS, WPS, WMM |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
N300RH is a Long Range Wireless Router designed to provide excellent Wi-Fi experience over long distance.It complies with 802.11n standard and delivers wireless transmission speed up to 300Mbps.Two detachable high performance antennas significantly enhance the signal stability and offer extensive Wi-Fi range with less dead spot.So it is most popular and practical for medium-sized home and small office use.
Package Contents:
N300RH Wireless Router x1, Detachable antennax2, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Package Contents:
N300RH Wireless Router x1, Detachable antennax2, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Feature
Complies with IEEE 802.11n/g/b standards for 2.4GHz Wireless LAN.Up to 300Mbps data rate for Wi-Fi network.Advanced MIMO technology enhances the throughput and wireless coverage.Supports DHCP, Static IP, PPPoE, PPTP and L2TP broadband functions.Provides 64/128-bit WEP, WPA, WPA2 and WPA/WPA2 (TKIP+AES) security.Connects to secure network easily and fast using WPS.Supports IP, Port, MAC, URL filtering and Port Forwarding.QoS: Bandwidth Control based on IP/MAC.Multi-SSID allows user to create multiple SSIDs according to their needs.Supports VLAN function for IPTV and other internet services.Universal repeater and WDS function for easy Wi-Fi extension.High output power expands the wireless coverage and improve connection stability.Supports TR-069 protocol for remote centralized management.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
