Totolink 300Mbps Long Range Wireless N Ceiling Mount AP
#Grup produk P107047706
Spesifikasi
| Antenna | 2 Internal Antennas |
|---|---|
| Wireless Security | 64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK (TKIP/AES) |
| Data Rate (Mbps) | 802. 11n; up to 300, 802.11g; up to 54 (dynamic), 802.11b; up to11 (dynamic) |
| Network | LAN Status, LAN Settings |
| Button | 1x Reset button |
| Dimensions (LxWxH) (mm) | 175x45 |
| Cloud AC Bind | Cloud AC Bind |
| EIRP (dBm) | <27 |
| Interface | 1x 100BaseTx (Auto MDI/MDIx ) LAN Port |
| LED Indicator | 1x System (Three Colors) |
| Management | System Log, Administrator Setup, Firmware Upgrade, System Time, Configuration backup/restore, Misc Setup |
| Operation Mode | Bridge Mode, Repeater Mode |
| Power Supply | IEEE 802.3af/at PoE Power Supply |
| RF Frequency (GHz) | 2.4-2.4835 |
| Reception Sensitivity | 11b: -85dB, 11g; 72dB, 11n: HT20 -67dB HT40 -64dB |
| Standard & Protocol | IEEE 802.11n, IEEE 802.11g, IEEE 802.11b, |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
N9 is a long range wireless N ceiling mount AP which is designed to extend existing WiFi coverage for users to enjoy Internet in every corner of the house.With special ceiling mount design, N9 is not only space-saving, but also gives you full WiFi experience free from all obstacles.Besides, Powered by PoE makes multiple APs deployment simply and flexibly.N9 is an ideal network solution for companies, hotels and other public places to extend WiFi range.
Package Contents:
N9 Wireless Ceiling Mount APx1, Ethernet Cable x1, Quick Installation Guide x1
Package Contents:
N9 Wireless Ceiling Mount APx1, Ethernet Cable x1, Quick Installation Guide x1
Feature
Complies with IEEE 802.11n/g/b standards for 2.4GHz Wireless LAN.Up to 300Mbps data rate for Wi-Fi network.Practical and elegant ceiling mount design.Supports AP central management via SoftAC.Advanced MIMO technology enhances the throughput and wireless coverage.Provides 64/128-bit WEP, WPA, WPA2 and WPA/WPA2 (TKIP+AES) security.Multiple BSS allows user to add other SSIDs for access management.AP/WDS/Repeater mode selectable for different requirements.PoE power supply supported simplify the deployment.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
