Totolink 300Mbps In-Wall Wireless AP
#Grup produk P107047681
Spesifikasi
| Antenna | Internal Antenna |
|---|---|
| Wireless Security | 64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK (TKIP/AES) |
| Data Rate (Mbps) | 11n; up to 300, 11g; Up to 54(dynamic), 11b; Up to 11(dynamic) |
| Power Supply (V/A) | DC 48/0.3, IEEE 802.3af PoE |
| Network | LAN Setting |
| Button | 1x Reset, 1x LED ON / OFF |
| Dimensions (WxHxD) (mm) | Outside: 86x86, Inside: 68x68x24.4 |
| EIRP (dBm) | <20 |
| Interface | 1x 10/100Mbps RJ45 LAN Port, 1x RJ11 Port, 1x USB 2.0 Port |
| LED Indicator | 1x System |
| Management | Administrator Setting, Time Settings, Upgrade Firmware, Save/Reload Setting, System Log, Reboot Schedule |
| Operation Mode | Bridge Mode, Repeater Mode |
| RF Frequency (GHz) | 2.4-2.4835 |
| Reception Sensitivity | 270M; 61 dBm@10% PER, 135M; 65 dBm@10% PER, 54M; 68 dBm@10% PER, 11M; 85 dBm@8% PER, 6M; 88 dBm@10% PER, 1M; 90 dBm@8% PER |
| Standard & Protocol | IEEE 802.11n, IEEE 802.11g, IEEE 802.11b, IEEE 802.3, IEEE 802.3u, IEEE 802.3af |
| Status | System Status |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
WA300 In-Wall Wireless AP is specially designed for hotels, offices, schools, restaurants, villas and other dense environments to expand Wi-Fi coverage and build the most intelligent wireless network.With one USB charging port, WA300 supports 5V/1A power supply for smart phones and pads. Besides, 802.3af PoE power supply and WLAN controller simplifies network cabling as well as centralized management.
Package Contents:
WA300 Wireless APx1, Quick Installation Guide x1
Package Contents:
WA300 Wireless APx1, Quick Installation Guide x1
Feature
Complies with IEEE 802.11 n/g/b standards.Up to 300Mbps data rate for Wi-Fi network.Functional and simple in-wall design.Supports multiple APs management via Wireless LAN controller.Provides 64/128-bit WEP, WPA, WPA2 and WPA/WPA2 (TKIP+AES) security.Multi-SSID allows user to create multiple SSIDs according to their needs.Bridge/Repeater/WDS modes selectable for different working environments.802.3af PoE power supply simplifies the cable deployment.USB2.0 port can charge all kinds of smart phones and pads.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
