Totolink 24-Port 10/100Mbps Unmanaged Switch

Sebelum PPN:
Rp879.900
Spesifikasi
MAC Address LearningAuto-learning, auto-aging
Mac Address Table8K
Network Media10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX: UTP Cat 5, 5e or above cable
Power Supply (V)AC 100-240
Transmission MethodStore and Forward
Backup Bandwidth (Gbps)4.8
Dimensions (LxWxH) (mm)440x180x44
Interface24x 10/100Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
LED1x Power, 24Link/Activity
Standard & ProtocolIEEE 802.3, IEEE 802.3u, IEEE 802.3x

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SW24 is a Fast Ethernet Switch that designed for Smalland Medium Business or workgroup users.All 24 ports support auto MDI/MDIX, no need to worryabout the cable type, simply plug and play.Moreover, 19-inch rack-mountable steel case makesthe device an ideal solution for business and office use.

Package Contents:
SW24 Rackmount Switch, Power Cord, Rackmount Kit, Quick Installation Guide
Feature
Complies with IEEE 802.3, IEEE 802.3u and IEEE 802.3x standards.Provides 24 10/100Mbps auto-negotiation ports.Supports IEEE 802.3x flow control for full duplex mode and backpressure for half-duplex mode.Supports MAC address auto-learning and auto-aging.LED indicators for monitoring power, link and activity.Plastic case, desktop or wall-mounting design.External power supply.

Ulasan Produk

Tidak ada ulasan