Totolink 16-Port 10/100Mbps Unmanaged Switch

Sebelum PPN:
Rp769.900
Spesifikasi
MAC Address LearningAuto-learning, auto-aging
Mac Address Table4K
Network Media10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX: UTP Cat 5, 5e or above cable
Power Supply (V)AC 100-240
Transmission MethodStore and Forward
Backup Bandwidth (Gbps)3.2
Dimensions (LxWxH) (mm)440x180x44
Interface16x 10/100Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
LED1x Power, Link/Act (1-16)
Standard & ProtocolIEEE 802.3, IEEE 802.3u, IEEE 802.3x

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SW16 is a Fast Ethernet Switch that designed for large home,SMB (Small and Medium Business) or workgroup users.All 16 ports support auto MDI/MDIX, no need to worry aboutthe cable type, simply plug and play.Moreover, 19-inch rack-mountable steel case makes the devicean ideal solution for business and office use.

Package Contents:
SW16 Rackmount Switch, Power Cord, Rackmount Kit, Quick Installation Guide
Feature
Complies with IEEE 802.3, IEEE 802.3u and IEEE 802.3x standards.Provides 16 10/100Mbps auto-negotiation ports.Supports IEEE 802.3x flow control for full duplex mode and backpressure for half-duplex mode.Supports MAC address auto-learning and auto-aging.LED indicators for monitoring power, link and activity.Plastic case, desktop or wall-mounting design.External power supply.

Ulasan Produk

Tidak ada ulasan