Totolink 16-Port 10/100Mbps Destkop Switch

Sebelum PPN:
Rp449.900
Spesifikasi
Frame Filtering (pps)10Mbps: 14880, 100Mbps: 148800
MAC Address LearningAuto-learning, auto-aging
Mac Address Table4K
Network Media10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX: UTP Cat 5, 5e or above cable
Transmission MethodStore and Forward
Backup Bandwidth (Gbps)3.2
Dimensions (LxWxH) (mm)227x127x45
Interface16x 10/100Mbps auto-negotiation RJ-45 Ports(Auto Negotiation/Auto MDI/MDIx
LED Indicator1x Power, Link/Act (1~16)
MulticastIGMP Snooping
Power Supply (V/mA)DC 9/800
Standard & ProtocolIEEE 802.3, IEEE 802.3u, IEEE 802.3x, CSMA / CD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SW16D is a Fast Ethernet Switch that designed for large home,SMB (Small and Medium Business) or workgroup users.All 16 ports support auto MDI/MDIX, no need to worry aboutthe cable type, simply plug and play.Moreover, the desktop and plastic design with wall-mountingholes makes the device an ideal solution for both home and office use.

Package Contents:
SW16D Desktop Switch, Power Adapter, Quick Installation Guide
Feature
16 10/100Mbps auto-negotiated RJ45 ports.Supports IEEE 802.3x flow control for Full Duplex mode and backpressure for Half Duplex mode.4K entry MAC address table and automatic address learning.Auto-MDI/MDIX eliminates the need for crossover cables.Store- and-Forward Switching scheme.Performs non-blocking full wired speed.Supports IGMP Snooping.Desktop and wall-mounting design.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait