Totolink 10-Port 10/100Mbps POE Powered Switch
#Grup produk P107047380
Spesifikasi
| Mac Address Table | 16K |
|---|---|
| Backup Bandwidth (Gbps) | 5.6 |
| Button | 1x Extender Button |
| Dimensions (LxWxH) (mm) | 190x105x29 |
| Interface | 8x 10/100Base-Tx RJ45 Ports(Data/Power), 2x 10/100/1000Base-T RJ45 Port(Data) |
| LED Indicator | 10x Link/Act per device, 8x PoE per device, 2x 1000M per device, 1x Power per device |
| PoE Supply Management | Port 1 to Port 8 support IEEE802.3at/af PoE standard |
| PoE Through Pin | 1 2 4 5 +,3 6 7 8 |
| Port Lightning Protection (KV) | 6 |
| Power Consumption (W) | in full configuration: <102, PoE Max Power Supply: 99 |
| Power Input (V/A) | AC: 100-240, DC: 60/2.1 & 100/2.1 (Power adapter) |
| Standard & Protocol | IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3at |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The SW1008P is a 8-Port10/100Mbps PoE Powered+2 Gigabit Desktop Switch .1-8 ports can detect connected devices automatically and deliver power &datato all IEEE802.3af/at compliant PoE powered deviceds through one Ethernet cable.Meanwhile, it provides dual gigabit uplink port to meet the needs of moreequipment cascading and access.In addition, the SW1008P supports extended mode and VLAN management,can support long-distance transmission up to 250 meters after it is turned on.It is ideal for outdoor surveillance and small AP network deployments.
Package Contents:
SW1008P Desktop Switch x1, Power Adapter, Quick Installation Guide x1
Package Contents:
SW1008P Desktop Switch x1, Power Adapter, Quick Installation Guide x1
Feature
8-Port10/100Mbps+2 Gigabit Desktop Switch , meet the needs of more equipment cascading and access.Supports IEEE 802.3x flow control for Full Duplex mode and backpressure for Half Duplex mode.Mini iron box design supports desktop placement or wall mount.16K entry MAC address table and automatic address learning.6KV Port Lightning ProtectionOne-key Extension Mode, Maximum support 250 meters transmission distanceSupport VLAN isolation to ensure your network securityProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
