ViewSonic Monitor Entertainment (Layar Display)

Sebelum PPN:
Rp7.499.900
Spesifikasi
Display Size (inch)32
Viewable Area (inch)31.5
PanelVA
Resolution3840x2160
Refresh Rate (Hz)60
Backlight Life (hour)30000
Brightness (cd/m²)300 (Typical)
Color GamutNTSC: 95% size (Typ); sRGB: 137% size (Typ)
Colors1.07billion
Dimensions (WxHxD) (mm)Physical : 730x496x230; Physical Without Stand : 730x433x64
Light SourceLED
PC Operating SystemWindows 7/8/8.1/10/11 certified; macOS tested
Pixel Size (mm)0.182(H)x0.182(V)
Port HDMI, DP
Power Consumption (W)55
Response Time (ms)3
Surface TreatmentAnti-Glare, Hard Coating (3H)
Tilt (°)Forward : -5/Back : 13
Viewing Angle (°)178 horizontal, 178 vertical
Voltage (V)AC 100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whether for office use or for enjoying entertainment at home, the VX3211-4K-mhd is designed to take your viewing experience to another level. VX3211-4K's Ultra HD resolution is 4x higher than Full HD, which maximises efficiency and image detail due to increased coverage areas. The VX3211-4K-mhd's wide colour gamut achieves 95% of NTSC colour coverage, meaning colours can be displayed more accurately. AMD FreeSyncTM virtually eliminates screen tearing and stuttering for a fluid gaming experience. A mega dynamic contrast ratio of 80M:1 gives images more depth and the user experience is enhanced in all facets of monitor usage. Built in Picture-in-Picture (PIP) mode lets you combine more content at the same time to increase efficiency. Moreover, HDR 10 can display specific levels of colour and brightness that exceed standard monitors, while built-in HDMI inputs and DisplayPort can support a wide range of devices to offer flexibility for your connection needs.
Feature
- Discover the Amazing Details with Ultra HD Performance
- Wide Range of Colours
- AMD FreeSyncTM Delivers Fluid, Tear-Free Visuals
- HDR Delivers Stellar Contrast and Colour Accuracy
- Picture-In-Picture (PIP)
- Mega Dynamic Contrast
- Flexible Connectivity
- Optimal Viewing Conditions
- Dual Integrated Speakers
- Eye Care Technology
- ECO-Mode

Ulasan Produk

Tidak ada ulasan

Halaman Terkait