Spesifikasi
| Display Size (inch) | 24 |
|---|---|
| Viewable Area (inch) | 23.8 |
| Panel | IPS |
| Resolution | 1920x1080 |
| Refresh Rate (Hz) | 75 |
| Backlight Life (hour) | 30000 |
| Brightness (cd/m²) | 250 (Typical) |
| Color Gamut | NTSC: 72% size (Typ); sRGB: 104% size (Typ) |
| Colors | 16.7million |
| Dimensions (WxHxD) (mm) | Physical : 549x406.78-536.78x206; Physical Without Stand : 549x352x50 |
| Light Source | LED |
| PC Operating System | Windows 7/8/8.1/10/11 certified; macOS tested |
| Pixel Size (mm) | 0.275(H)x0.275(V) |
| Port | VGA, HDMI, DP, USB Type C |
| Power Consumption (W) | 16.52 |
| Response Time (ms) | 5 |
| Surface Treatment | Anti-Glare, Hard Coating (3H) |
| Tilt (°) | Forward : -5/Back : 40 |
| Viewing Angle (°) | 178 horizontal, 178 vertical |
| Voltage (V) | AC 100-240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ViewSonic VG2440V is a 24inch Full HD video conferencing monitor designed to deliver out-of-the-box video conferencing and high-quality live streaming capability. The built-in Full HD webcam allows you to easily adjust the vertical angles to better frame yourself during VC calls and create more engaging content through varied camera angles, while the easy-to-use cover slide ensures total privacy and security when not in use. Providing the full spectrum of ergonomic flexibility, the VG2440V can tilt, swivel, pivot, and height adjust to adapt to any setup or workflow, and the exceptional inbuilt microphones and dual front-facing speakers ensure you can hear and be heard with absolute clarity and professionalism. Combined with the vDisplay Manager productivity software for efficient multi-tasking and streamlined on-screen display control, the VG2440V is the complete solution for anybody looking for a professional live streaming or video communication experience.
Feature
- An All-in-one Video Conferencing and Live Streaming Setup- More Control Over How You’re Seen
- Simple Slide Cover Ensures Privacy and Security
- Crisp Audio for All Through Built-in Speakers and Microphone
- Easy Multi-tasking for Increased Efficiency
- Complete Ergonomic Flexibility
- Client Mount Compatible
- Consistently Impressive from All Angles
- Advanced Eye-Care Technology
- Effortless Installation in 4 Easy Steps
- Eco-friendly, biodegradable packaging
- Certified Environmental Sustainability
- Minimized Total Cost of Ownership
- Dimension & I/O Ports
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/q3P107045939-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
