Spesifikasi
| Display Size (inch) | 27 |
|---|---|
| Viewable Area (inch) | 27 |
| Panel | IPS |
| Resolution | 2560x1440 |
| Refresh Rate (Hz) | 75 |
| Backlight Life (hour) | 30000 |
| Brightness (cd/m²) | 300 (Typical) |
| Color Gamut | NTSC: 76% size (Typ); sRGB: 107% size / 99% coverage (Typ) |
| Colors | 1.07billion |
| Dimensions (WxHxD) (mm) | Physical: 620x444x250; Physical Without Stand: 620x362x45 |
| Light Source | LED |
| PC Operating System | Windows 10/11 certified; macOS tested |
| Pixel Size (mm) | 0.233(H)x0.233(V) |
| Port | HDMI x2, DP |
| Power Consumption (W) | 35 |
| Response Time (ms) | 5 |
| Surface Treatment | Anti-Glare, Hard Coating (3H) |
| Tilt (°) | Forward : -5/Back : 22 |
| Viewing Angle (°) | 178 horizontal, 178 vertical |
| Voltage (V) | AC 100-240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ViewSonic VA2719-2K-smhd is a versatile 27inch WQHD monitor with a thin bezel, designed to provide an exceptional viewing experience for both work and entertainment. The monitor's panel utilizes SuperClear IPS technology and features an upgraded 2560 x 1440 WQHD resolution, giving users a detailed display with sharper image quality from virtually any viewing angle. The panel also allows more content to be fit and displayed on-screen, resulting in faster scrolling and navigation of displayed content. VA2719-2K-smhd's thin bezel allows users to setup multiple monitors side-by-side for improved workflow management. Built-in HDMI and DisplayPort inputs offer versatile connectivity. 10-bit colour produces richer and more vibrant colour, while the dual integrated 3 watt speakers pack a powerful sound punch. The monitor's Flicker-Free and Blue Light Filter eye-care technologies create a more comfortable viewing experience by eliminating eye strain resulting from extended viewing period.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/oeP107045878-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
