KM Timbangan Meja Digital
#Grup produk P107045674
Spesifikasi
| Capacity (g) | 500 |
|---|---|
| Resolution (g) | 0.01 |
| Key Function | ON/OFF Unit, PCS, TARE |
| Display | LCD display with blue backlight |
| Power Supply | Battery AAA 2x |
| Auto Off (s) | 180 off in activity |
| Operating Temperature (°C) | 10 to 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Calibration :
1. Place the scale on the a leveled surface & power it on.
2. Press and hold the "UNIT" key until the display reads "CAL",then release the key.
3. Press "UNIT" key again and the display will show required calibration weight.
4. Place the weight on the center of the platform. The LCD display will read "PASS" and then return to normal weighing mode. Remove the weight and turn of the scale.
Counting Function :
1. Place the scale on a leveled surface & power it on.
2. Sampling : Prepare a sample quantity(25,50,75/100pcs) of the item you want to count.
Put theitems on the platform,press and hold the "PCS" key until the scales shows 25,50,75/100.Press the "UNIT" key to switch the above figures to macth the quantity of the left hand corner.Sampling is completed.
3. Put the items you want to count on the platform and the display will show "pcs" in the lower these items.
1. Place the scale on the a leveled surface & power it on.
2. Press and hold the "UNIT" key until the display reads "CAL",then release the key.
3. Press "UNIT" key again and the display will show required calibration weight.
4. Place the weight on the center of the platform. The LCD display will read "PASS" and then return to normal weighing mode. Remove the weight and turn of the scale.
Counting Function :
1. Place the scale on a leveled surface & power it on.
2. Sampling : Prepare a sample quantity(25,50,75/100pcs) of the item you want to count.
Put theitems on the platform,press and hold the "PCS" key until the scales shows 25,50,75/100.Press the "UNIT" key to switch the above figures to macth the quantity of the left hand corner.Sampling is completed.
3. Put the items you want to count on the platform and the display will show "pcs" in the lower these items.
Warning
1. LO-Low voltage. Please replace the batteries.2. O-Ld-Over load. Please remove item quikly to protect the scale.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
