Dell Display Port(M) to VGA(F) Adapter

Sebelum PPN:
Rp679.900
Spesifikasi
Device TypeVideo Converter
Interface1x VGA output - 15 pin HD D-Sub (HD-15), 1x DisplayPort - 20 pin DisplayPort
Depth (inch)7
Height (inch)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adapter converts DisplayPort to VGA
The versatile Dell DisplayPort to VGA adapter enables you to view video content from any laptop or desktop with DisplayPort (DP) video output on a variety of VGA-compliant displays, ranging from monitors to projectors. Compliant with DisplayPort specifications version 1.1a and supporting a maximum video resolution of 1920 x 1200, this user-friendly adapter ensures a quality viewing experience.

Video adapter ensures connectivity
This video adapter allows you to take video content from your laptop or desktop and display it on any monitor, projector or HDTV featuring a VGA input. As long as your device is equipped with a DP output, this compact adapter ensures a seamless conversion. Use it to enjoy movies on a home projector, mirror your desktop for an expanded workstation or show presentations at school or work.

Enjoy a crystal-clear viewing experience
The Dell DisplayPort to VGA adapter supports video resolution of up to 1920 x 1200, making it an ideal for enhanced presentations and intricate graphics.

Compact size offers easy portability
Measuring 7 x 0.5 (L x H) inches, this plug-and-play adapter is easy to use and keep handy for impromptu presentations for clients or movie nights with friends. The adapter is fitted with a DisplayPort on one end and a 15-pin HD15 VGA on the other, a standard fit for a wide variety of VGA compatible display monitors, projectors and HDTVs.

Adapter is DisplayPort compliant
The adapter is compliant with DisplayPort specification version 1.1a, ensuring true DP quality when video content is adapted and viewed. DisplayPort 1.1a specifications allow there to be a longer reach between source and display without reducing picture quality.

What's in the Box
Dell DisplayPort to VGA adapter.

Compatibility:
Inspiron 3252 SFF
Inspiron 3647 SFF
Inspiron 3847 MT
Inspiron 3910 MT
Latitude 12 Rugged Extreme 7214
Latitude 14 Rugged Extreme 7404
Latitude 3450
Latitude 5414
Latitude 7414
Latitude E6440
Optiplex 3000 MFF
Optiplex 3000 MT
Optiplex 3000 SFF
Optiplex 3010 MT
Optiplex 3020 Micro
OptiPlex 3020 MT
OptiPlex 3020 SFF
OptiPlex 3040 Micro
OptiPlex 3050 AIO
OptiPlex 3050 MFF
OptiPlex 3050 MT
OptiPlex 3050 SFF
OptiPlex 3240 AIO
Optiplex 5000 MFF
Optiplex 5000 MT
Optiplex 5000 SFF
OptiPlex 5050 MFF
OptiPlex 5050 MT
OptiPlex 5050 SFF
OptiPlex 5250 AIO
OptiPlex 5400 AIO
Optiplex 7000 MFF
Optiplex 7000 MT
Optiplex 7000 SFF
Optiplex 7000 XE MFF
OptiPlex 7010 DT
Optiplex 7010 Mt
OptiPlex 7010 SFF
OptiPlex 7040 Micro
OptiPlex 7040 SFF
OptiPlex 7050 MFF
OptiPlex 7050 MT
OptiPlex 7050 SFF
OptiPlex 7400 AIO
OptiPlex 7440 AIO
OptiPlex 7450 AIO
OptiPlex 9010 MT
OptiPlex 9010 SFF
OptiPlex 9020 Micro
OptiPlex 9020 USFF
OptiPlex 9030 AIO
Optiplex XE4 MT
Optiplex XE4 SFF
Precision 7510
Precision 7710
Precision Workstation 3260 CFF
Precision Workstation 3260XE CFF
Precision Workstation 3460 SFF
Precision Workstation 3460XE SFF
Precision Workstation 3660 Tower
Precision Workstation 3660XE Tower
Precision Workstation R5500
Precision Workstation R7610
Precision Workstation T3420 SFF
Precision Workstation T5810
Precision Workstation T7910
Venue 10 (5050)
Venue 10 Pro (5055)
Venue 11 Pro (7139)
Venue 11 Pro (7140)
Vostro 3710 SFF
Vostro 3910 MT

Ulasan Produk

Tidak ada ulasan