Dell Wired Mouse with Fingerprint Reader

Sebelum PPN:
Rp869.900
Spesifikasi
ColorBlack
Dimensions (inch)2.6x1.4x4.5
Connectivity TechnologyWired
Buttons3
InterfaceUSB 2.0
Movement Resolution (dpi)1000
Cable Length (ft)6
Movement Detection TechnologyOptical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Access your PC securely with Windows Hello
Keep yourself protected from spoofing attacks and unauthorized login to your computer with Windows Hello's accurate and secure password-free fingerprint sign-in to PCs. 256-bit AES offers enterprise grade fingerprint encryption on your mouse, keeping your identity safe

FIDO ready and GS-mark certified
Compliant with FIDOi the mouse lets you quickly and securely make online payment with better identity authentication. GS-mark certification further qualifies that the Dell Wired Mouse with Fingerprint Reader is safe, reliable, and of high-quality.

Convenient plug and play
When you're tired of struggling to remember a multitude of passwords, the integrated fingerprint reader on the mouse is ready to provide fast and simple access to your PC. Get started right away—simply plug the mouse into any available USB port to enable instant fingerprint recognitioni.

Designed for comfort
Arc-shaped, it is comfortable to use throughout the day and is suitable for a variety of mouse grips.

What's in the Box
Dell Wired Mouse with Fingerprint
Reader - MS819

Ulasan Produk

Tidak ada ulasan