Spesifikasi
| Color | Black |
|---|---|
| Dimensions (LxWxH) (inch) | 22.04x15.75x4.72 |
| Type | Mounting Kit |
| Recommended Display Size (inch) | 19-38 |
| Lift (inch) | 10.47 |
| Adjustment | Height, tilt, swivel, rotation, depth |
| Cable Management | Integrated cable management |
| Design | Adjustable arm |
| Maximum Load Weight (lbs) | 22 |
| Minimum Load Weight (lbs) | 4.9 |
| Mounting | Desk-mountable |
| Pan (°) | 180 |
| Recommended Use | LCD Display |
| Rotation (°) | -90 to 90 |
| Swivel (°) | 180 |
| Tilt (°) | -35 to 80 |
| VESA Mounting Interface (mm) | 100x100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy to install
Enjoy a virtually tool-free assembly and easy installation with this Dell Single Monitor Arm – MSA20. Dell Quick Release lets you snap on the Dell UltraSharp or P-series monitor onto the arm simply without tools. In addition, you can enjoy complete system mounting options with select Dell OptiPlex Micro, Ultra and Wyse systems along with the monitor to create a tidy desk.
Rapid deployment
Use a standard VESA mount with Dell E-series monitors and other screens for a comprehensive monitor arm deployment across multiple brands. A counterbalance indicator on the side of the arm delivers precision deployment, allowing identical tension settings to be set across numerous similar monitors.
Neat, clutter-free desk
The cable management slot comes with cable clips and can handle up to 10 cables, delivering maximum tidiness. Even the included Allen key can be tidied away under the cover so that you always have it ready.
Compact footprint
Able to handle monitors between 19 inches and 38 inches, this single monitor arm maximizes compatibility while having a small footprint. The clamp supports a 2-inch grommet hole, taking up minimal space on your desk, or you can use the C-clamp on a convenient edge.
Smart swivel adjustment
Quickly adjust your monitor for maximum productivity and comfort with the World's first monitor arm to offer swivel angle adjusment with a flip of a switch.i The Dell swivel switch prevents overhang or over-rotation, letting you change the angle of the arm to 180 degrees or 360 degrees without having to remove it.
Flexible adjustability
With pivot, tilt, depth, swivel and height adjustable features, you can easily ensure that each workstation is set up perfectly for the user.
Compatibility
19 to 38-inch monitors weighing between 4.8 to 22.0 lbs. (2.2 to 10.0kg)
What’s in the box
Dell Single Monitor Arm – MSA20
Dell VESA Adapter Plate
Allen key
Documentation
Enjoy a virtually tool-free assembly and easy installation with this Dell Single Monitor Arm – MSA20. Dell Quick Release lets you snap on the Dell UltraSharp or P-series monitor onto the arm simply without tools. In addition, you can enjoy complete system mounting options with select Dell OptiPlex Micro, Ultra and Wyse systems along with the monitor to create a tidy desk.
Rapid deployment
Use a standard VESA mount with Dell E-series monitors and other screens for a comprehensive monitor arm deployment across multiple brands. A counterbalance indicator on the side of the arm delivers precision deployment, allowing identical tension settings to be set across numerous similar monitors.
Neat, clutter-free desk
The cable management slot comes with cable clips and can handle up to 10 cables, delivering maximum tidiness. Even the included Allen key can be tidied away under the cover so that you always have it ready.
Compact footprint
Able to handle monitors between 19 inches and 38 inches, this single monitor arm maximizes compatibility while having a small footprint. The clamp supports a 2-inch grommet hole, taking up minimal space on your desk, or you can use the C-clamp on a convenient edge.
Smart swivel adjustment
Quickly adjust your monitor for maximum productivity and comfort with the World's first monitor arm to offer swivel angle adjusment with a flip of a switch.i The Dell swivel switch prevents overhang or over-rotation, letting you change the angle of the arm to 180 degrees or 360 degrees without having to remove it.
Flexible adjustability
With pivot, tilt, depth, swivel and height adjustable features, you can easily ensure that each workstation is set up perfectly for the user.
Compatibility
19 to 38-inch monitors weighing between 4.8 to 22.0 lbs. (2.2 to 10.0kg)
What’s in the box
Dell Single Monitor Arm – MSA20
Dell VESA Adapter Plate
Allen key
Documentation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/h3P107040615-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
