Dell Pro Hybrid Briefcase Backpack 15

Sebelum PPN:
Rp1.099.900
Spesifikasi
Case TypeBackpack
Max. Screen Size (inch)15
Surface ColorationMonotone
Carrying HandleShoulder strap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Earth-friendly protection
Make a positive impact on the environment by choosing the Dell Pro Hybrid Briefcase Backpack 15. It's made with Dell's EcoLoop™ solution dyeing process the polyester that generates up to 90% less wastewater, produces 62% less CO2 emissions and up to 29% less energy than traditional dyeing processes. EVA foam cushioning offers shock resistance and a lightweight way to protect your laptop. Comes with a Nylex anti-scratch lining in the dedicated tablet sleeve.

Durable coating
Keep your laptop and important documents dry in wet, stormy weather while inside the briefcase. Dell’s EcoLoop™ water-resistant protective material is made from reclaimed automobile windshields to reduce environmental impact. Reflective accents help you be seen while commuting during low-light hours.

Three-way carrying options
Convertible design that can be easily converted to backpack, shoulder bag and briefcase. Top and side grab handles let you quickly take this briefcase on the go to meet clients. Need to go hands-free? The removable strap is ideal for throwing it on your shoulder. With tuck-away shoulder straps, this briefcase quickly converts to a backpack for everyday travel. Plus, the luggage pass-through lets you stack it on rolling luggage for hassle-free travel.

Keeps you cool
An air mesh back panel helps you stay cool, while the contoured S shoulder straps conform to your body for carrying comfort. Padded shoulder straps also ensure ease of transportation so that you get to your destination feeling refreshed.

Stay productive in transit
Charge your laptop inside this Dell Pro Hybrid Briefcase Backpack 15 while you’re in transit by passing a cable through to a dedicated portable charger pocketi. You’ll arrive at your destination ready to continue working on your charged laptop.

Smart storage
A document storage compartment makes it easy to retrieve files, while the large main compartment has enough space to keep 1-2 days' worth of clothes for overnight business trips. Front and top exterior zipper pockets let you carry your essentials with ease. Use the expandable water bottle pocket in this Dell Pro Hybrid Briefcase Backpack 15 to carry refreshments almost anywhere.

Compatibility
Fits most laptops up to 15 inches

Ulasan Produk

Tidak ada ulasan

Halaman Terkait