Dell Pro Briefcase 14

Sebelum PPN:
Rp559.900
Spesifikasi
Case TypeBriefcase
Max. Screen Size (inch)14
Surface ColorationMonotone
Carrying HandleShoulder strap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Earth-friendly, impact-resistant protection for your laptop
Make a positive impact on the environment by choosing the Dell Pro Briefcase 14 (PO1420C), made with Dell’s EcoLoop solution dyeing process for polyester that generates up to 90% less wastewater, 62% less CO2 emissions, and uses up to 29% less energy than traditional dyeing processesi. Plus, EVA foam cushioning offers shock resistance and a lightweight way to protect your laptop.

Durable coating keeps essentials dry
Your laptop and important documents will remain dry in wet, stormy weather while inside the briefcase that is coated with a water-resistant, protective material made from reclaimed automobile windshields.

Stay productive in transit
Charge your laptop inside the briefcase while you’re in transit by passing a cable through to a dedicated portable charger pocketi. You’ll arrive at your destination ready to continue working on your charged laptop.

Lightweight and comfortable to carry in three flexible ways
Grab the lightweight briefcase’s padded top handles when you’re heading out to work or embarking on your next travel adventure. Or, sling the detachable and adjustable, non-slip padded strap over your shoulder to go hands-free. When you’re traveling with a rolling suitcase, simply attach the briefcase on top of the case with the trolley strap and head to your next flight, bus or train

All your office essentials within reach
Keep your important documents and everyday supplies well organized in the briefcase’s main storage compartment. Place keys, coins and other small essentials in the front zippered organizer compartment with pockets while you’re on the move.

Increase your visibility during low-light hours
Reflective accents on the briefcase will help make you more visible to motorists during early morning and evening commute hours when you’re carrying the Dell Pro Briefcase 14 (PO1420C).

Fits most laptops, up to 14-inches
The Dell Pro Briefcase 14 (PO1420C) with anti-scratch lining, holds most Dell laptops, up to 14-inches, for superior protection wherever your busy day takes you.

What’s in the box
Dell Pro Briefcase 14 (PO1420C)

Ulasan Produk

Tidak ada ulasan