Spesifikasi
| Case Type | Backpack |
|---|---|
| Max. Screen Size (inch) | 17 |
| Surface Coloration | Monotone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Earth-friendly, impact-resistant protection for your laptop
Make a positive impact on the environment by choosing the Dell Pro Backpack 17 (PO1720P), made with Dell’s EcoLoop solution dyeing process for polyester that generates up to 90% less wastewater, 62% less CO2 emissions, and uses up to 29% less energy than traditional dyeing processesi. Plus, EVA foam cushioning offers shock resistance and a lightweight way to protect your laptop.
Durable coating keeps essentials dry
Your laptop and important documents will remain dry in wet, stormy weather while inside the backpack that is coated with a water-resistant, protective material made from reclaimed automobile windshields.
Stay productive in transit
Charge your laptop inside the backpack while you’re in transit by passing a cable through to a dedicated portable charger pocketi. You’ll arrive at your destination ready to continue working on your charged laptop.
Lightweight and comfortable to carry
When you’re heading out on your commute to or from work, simply grab the lightweight backpack’s padded top handle and be on your way. Sling the backpack over your shoulders to go hands-free. You’ll stay comfortable and cool embraced by the backpack’s “S”-shaped straps that contour your shoulders and an air mesh back panel. Or, when you’re embarking on your next travel adventure, simply attach the backpack on top of your rolling suitcase with the trolley strap and head to your flight, bus or train.
All your office essentials within reach
Securely store your important documents and everyday supplies in the backpack’s spacious main compartment with pockets. Place sunglasses and other small items in the soft-lined, zippered front pocket and carry water bottles and umbrellas within the exterior mesh pockets while you’re on-the-go.
Increase your visibility during low-light hours
Reflective accents on the pack and straps will help make you more visible to motorists during early morning and evening commute hours when you’re carrying the Dell Pro Backpack 17 (PO1720P).
Fits most laptops, up to 17-inches
The Dell Pro Backpack 17 (PO1720P) with anti-scratch lining, holds most Dell laptops, up to 17-inches, for superior protection wherever your busy day takes you.
Make a positive impact on the environment by choosing the Dell Pro Backpack 17 (PO1720P), made with Dell’s EcoLoop solution dyeing process for polyester that generates up to 90% less wastewater, 62% less CO2 emissions, and uses up to 29% less energy than traditional dyeing processesi. Plus, EVA foam cushioning offers shock resistance and a lightweight way to protect your laptop.
Durable coating keeps essentials dry
Your laptop and important documents will remain dry in wet, stormy weather while inside the backpack that is coated with a water-resistant, protective material made from reclaimed automobile windshields.
Stay productive in transit
Charge your laptop inside the backpack while you’re in transit by passing a cable through to a dedicated portable charger pocketi. You’ll arrive at your destination ready to continue working on your charged laptop.
Lightweight and comfortable to carry
When you’re heading out on your commute to or from work, simply grab the lightweight backpack’s padded top handle and be on your way. Sling the backpack over your shoulders to go hands-free. You’ll stay comfortable and cool embraced by the backpack’s “S”-shaped straps that contour your shoulders and an air mesh back panel. Or, when you’re embarking on your next travel adventure, simply attach the backpack on top of your rolling suitcase with the trolley strap and head to your flight, bus or train.
All your office essentials within reach
Securely store your important documents and everyday supplies in the backpack’s spacious main compartment with pockets. Place sunglasses and other small items in the soft-lined, zippered front pocket and carry water bottles and umbrellas within the exterior mesh pockets while you’re on-the-go.
Increase your visibility during low-light hours
Reflective accents on the pack and straps will help make you more visible to motorists during early morning and evening commute hours when you’re carrying the Dell Pro Backpack 17 (PO1720P).
Fits most laptops, up to 17-inches
The Dell Pro Backpack 17 (PO1720P) with anti-scratch lining, holds most Dell laptops, up to 17-inches, for superior protection wherever your busy day takes you.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
