Spesifikasi
| Case Type | Backpack |
|---|---|
| Max. Screen Size (inch) | 15 |
| Surface Coloration | Monotone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Feel good, look good with travel companion built to protect
Travel light while making a positive impact on the environment by selecting the compact Dell Premier Slim Backpack 15 (PE1520PS), made with Dell’s EcoLoop solution dyeing process for polyester that generates up to 90% less wastewater, 62% less CO2 emissions, and uses up to 29% less energy than traditional dyeing processes.i Plus, EVA foam cushioning offers shock resistance and a lightweight way to protect your laptop wherever your travels take you.
Durable coating keeps essentials dry
Your laptop and important documents will remain dry in wet, stormy weather while inside the backpack that is constructed of sturdy polyester with black leather accents, and coated with a water-resistant, protective material made from reclaimed automobile windshields.
Lightweight and comfortable to carry
When you’re heading out on your next travel adventure, simply grab the lightweight backpack by the leather cushioned top handle and be on your way. Or, sling the backpack over your shoulders to go hands-free. You’ll stay comfortable and cool embraced by the backpack’s “S”-shaped straps that contour your shoulders and an air mesh back panel. If you’re traveling with luggage, easily attach the backpack on top of your rolling suitcase with the trolley strap and head to your flight, bus or train.
Stay productive on-the-go
Charge your laptop inside the backpack while you’re traveling by passing a cable through to a dedicated portable charger pocketi. You’ll arrive at your destination ready to continue working on your charged laptop.
All your business essentials within reach
Securely store your important documents and business supplies in the backpack’s spacious main compartment with organizer pockets. Place sunglasses and other small items in the zippered front leather pocket and tuck your passport or smartphone within the discreet valuables top pocket.
Fits most laptops, up to 15-inches
The Dell Premier Slim Backpack 15 (PE1520PS), holds most Dell laptops, up to 15-inches, for outstanding protection wherever your busy day takes you.
Travel light while making a positive impact on the environment by selecting the compact Dell Premier Slim Backpack 15 (PE1520PS), made with Dell’s EcoLoop solution dyeing process for polyester that generates up to 90% less wastewater, 62% less CO2 emissions, and uses up to 29% less energy than traditional dyeing processes.i Plus, EVA foam cushioning offers shock resistance and a lightweight way to protect your laptop wherever your travels take you.
Durable coating keeps essentials dry
Your laptop and important documents will remain dry in wet, stormy weather while inside the backpack that is constructed of sturdy polyester with black leather accents, and coated with a water-resistant, protective material made from reclaimed automobile windshields.
Lightweight and comfortable to carry
When you’re heading out on your next travel adventure, simply grab the lightweight backpack by the leather cushioned top handle and be on your way. Or, sling the backpack over your shoulders to go hands-free. You’ll stay comfortable and cool embraced by the backpack’s “S”-shaped straps that contour your shoulders and an air mesh back panel. If you’re traveling with luggage, easily attach the backpack on top of your rolling suitcase with the trolley strap and head to your flight, bus or train.
Stay productive on-the-go
Charge your laptop inside the backpack while you’re traveling by passing a cable through to a dedicated portable charger pocketi. You’ll arrive at your destination ready to continue working on your charged laptop.
All your business essentials within reach
Securely store your important documents and business supplies in the backpack’s spacious main compartment with organizer pockets. Place sunglasses and other small items in the zippered front leather pocket and tuck your passport or smartphone within the discreet valuables top pocket.
Fits most laptops, up to 15-inches
The Dell Premier Slim Backpack 15 (PE1520PS), holds most Dell laptops, up to 15-inches, for outstanding protection wherever your busy day takes you.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
