Dell Premier Sleeve 15

Sebelum PPN:
Rp909.900
Spesifikasi
Case TypeSleeve case
Max. Screen Size (inch)15.6
Surface ColorationMonotone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stylish, protective sleeve for your Latitude 9510 on-the-go
Like a luxurious envelope for your laptop, the Dell Premier Sleeve 15 (PE1521VL) offers sturdy protection when you are out and about. The sleeve’s slim and lightweight heather gray material, with a soft touch of leather across the top, beautifully complements the sleek look of your Dell Latitude 9510.

Protect your Dell Latitude 9510 inside and out
The water-resistant exterior material protects your laptop against accidental spills while the inner microfiber lining offers added protection from scratches and damage. The leather fold-over with magnetic closure keeps your Dell Latitude 9510 securely in place and prevents it from slipping out. Plus, the rigid, structured sides offer durability and keep your laptop secure and protected.

Lightweight construction and functional design

Light and easy to carry on its own or slip the sleeve inside your favorite bag when you head out on your next adventure. Easily load or unload your Dell Latitude 9510 with the top magnetic snap closure. Keep your pen (optional active pen applicable for Dell Latitude 9510 only) secure when it’s not in use by stowing the pen safely in a dedicated pen holder.

Compatibility
Dell Latitude 9510

Ulasan Produk

Tidak ada ulasan