Dell Premier Sleeve 14

Sebelum PPN:
Rp619.900
Spesifikasi
Case TypeSleeve case
Max. Screen Size (inch)14
Interior MaterialMicrofibre
Surface ColorationMonotone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stylish, protective sleeve for your Dell Latitude 9410/7400 2-in-1 on-the-go
Like a luxurious envelope for your laptop, the Dell Premier Sleeve 14 (PE1420V) offers sturdy protection when you are out and about. The sleeve’s slim and lightweight heather gray material, with a soft touch of leather across the top, beautifully complements the sleek look of your Dell Latitude 9410/7400 2-in-1.

Protect your 2-in-1 inside and out
The water-resistant exterior material protects your laptop against accidental spills while the inner microfiber lining offers added protection from scratches and damage. The leather fold-over with magnetic closure keeps your 2-in-1 securely in place and prevents it from slipping out. Plus, the rigid, structured sides offer durability and keep your 2-in-1 secure and protected.

Lightweight construction and functional design
Light and easy to carry on its own or slip the sleeve inside your favorite bag when you head out on your next adventure. Easily load or unload your Dell Latitude 9410/7400 2-in-1 with the top magnetic snap closure. Keep your pen (optional active pen applicable for Dell Latitude 9410/7400 2-in-1 only) secure when it’s not in use by stowing the pen safely in a dedicated pen holder.

Compatibility
Dell Latitude 9410/7400 2-in-1

What’s in the box
Dell Premier Sleeve 14 (PE1420V)

Ulasan Produk

Tidak ada ulasan