Spesifikasi
| Case Type | Briefcase |
|---|---|
| Max. Screen Size (inch) | 15.6 |
| Carrying Handle | Shoulder strap |
| Surface Coloration | Monotone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Earth-friendly travel companion designed to breeze through TSA checkpoints
Designed to allow you to move quickly through TSA security checkpoints without removing your laptop, choose the Dell Premier Briefcase 15 (PE1520C) as your ultimate travel companion. Made with Dell’s EcoLoop solution dyeing process for polyester that generates up to 90% less wastewater, 62% less CO2 emissions, and uses up to 29% less energy than traditional dyeing processesi, it’s kind to our environment too.
Durable coating keeps essentials dry
Your laptop and important documents will remain dry in wet, stormy weather while inside the briefcase that is constructed of sturdy polyester with luxurious black leather accents, and coated with a water-resistant, protective material made from reclaimed automobile windshields.
Impact-resistant protection for your laptop
EVA foam cushioning with an anti-scratch lining offers shock resistance and a lightweight way to protect your laptop wherever your travels take you.
Lightweight and comfortable to carry
When you’re taking off on your next business trip, carry the lightweight briefcase by the leather cushioned top handles and be on your way. Or, sling the detachable and adjustable, non-slip padded strap over your shoulder to go hands-free. When you’re traveling with a rolling suitcase, simply attach the briefcase on top of the case with the trolley strap and head to your next flight, bus or train.
Stay productive on-the-go
Charge your laptop inside the briefcase while you’re traveling by passing a cable through to a dedicated portable charger pocketi. You’ll arrive at your destination ready to continue working on your charged laptop.
All your business essentials within reach
Keep your important documents and business supplies well organized in the briefcase’s main storage compartment. Place keys, coins and other small essentials in the zippered organizer compartment and tuck your passport or smartphone within the discreet valuables back panel pocket while you’re traveling.
Fits most laptops, up to 15-inches
The Dell Premier Briefcase 15 (PE1520C), holds most Dell laptops, up to 15-inches, for hassle-free travel wherever your busy day takes you.
Designed to allow you to move quickly through TSA security checkpoints without removing your laptop, choose the Dell Premier Briefcase 15 (PE1520C) as your ultimate travel companion. Made with Dell’s EcoLoop solution dyeing process for polyester that generates up to 90% less wastewater, 62% less CO2 emissions, and uses up to 29% less energy than traditional dyeing processesi, it’s kind to our environment too.
Durable coating keeps essentials dry
Your laptop and important documents will remain dry in wet, stormy weather while inside the briefcase that is constructed of sturdy polyester with luxurious black leather accents, and coated with a water-resistant, protective material made from reclaimed automobile windshields.
Impact-resistant protection for your laptop
EVA foam cushioning with an anti-scratch lining offers shock resistance and a lightweight way to protect your laptop wherever your travels take you.
Lightweight and comfortable to carry
When you’re taking off on your next business trip, carry the lightweight briefcase by the leather cushioned top handles and be on your way. Or, sling the detachable and adjustable, non-slip padded strap over your shoulder to go hands-free. When you’re traveling with a rolling suitcase, simply attach the briefcase on top of the case with the trolley strap and head to your next flight, bus or train.
Stay productive on-the-go
Charge your laptop inside the briefcase while you’re traveling by passing a cable through to a dedicated portable charger pocketi. You’ll arrive at your destination ready to continue working on your charged laptop.
All your business essentials within reach
Keep your important documents and business supplies well organized in the briefcase’s main storage compartment. Place keys, coins and other small essentials in the zippered organizer compartment and tuck your passport or smartphone within the discreet valuables back panel pocket while you’re traveling.
Fits most laptops, up to 15-inches
The Dell Premier Briefcase 15 (PE1520C), holds most Dell laptops, up to 15-inches, for hassle-free travel wherever your busy day takes you.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
