Spesifikasi
| Case Type | Backpack |
|---|---|
| Max. Screen Size (inch) | 15 |
| Surface Coloration | Monotone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Earth-friendly travel companion designed to breeze through TSA checkpoints
Designed to allow you to move quickly through TSA security checkpoints without removing your laptop, choose the Dell Premier Backpack 15 (PE1520P) as your ultimate travel companion. Made with Dell’s EcoLoop solution dyeing process for polyester that generates up to 90% less wastewater, 62% less CO2 emissions, and uses up to 29% less energy than traditional dyeing processesi, it’s kind to our environment too.
Durable coating keeps essentials dry
Your laptop and important documents will remain dry in wet, stormy weather while inside the backpack that is constructed of sturdy polyester with luxurious black leather accents, and coated with a water-resistant, protective material made from reclaimed automobile windshields.
Impact-resistant protection for your laptop
EVA foam cushioning with an anti-scratch lining offers shock resistance and a lightweight way to protect your laptop wherever your travels take you.
Lightweight and comfortable to carry
When you’re taking off on your next business trip, carry the lightweight backpack by the leather cushioned top handle and be on your way. Sling the backpack over your shoulders to go hands-free. You’ll stay comfortable and cool embraced by the backpack’s “S”-shaped straps that contour your shoulders and an air mesh back panel. Or, simply attach the backpack on top of your rolling suitcase with the trolley strap and head to your flight, bus or train.
Stay productive on-the-go
Charge your laptop inside the backpack while you’re traveling by passing a cable through to a dedicated portable charger pocketi. You’ll arrive at your destination ready to continue working on your charged laptop.
All your business essentials within reach
Securely store your important documents and business supplies in the backpack’s spacious main and front organizer compartments. Place sunglasses and other small items in the zippered front leather pocket and tuck your passport or smartphone within the discreet valuables top pocket. Carry your water bottle and umbrella within the expandable side pockets when you’re heading to your next meeting.
Fits most laptops, up to 15-inches
The Dell Premier Backpack 15 (PE1520P), holds most Dell laptops, up to 15-inches, for hassle-free travel wherever your busy day takes you.
What’s in the box
Dell Premier Backpack 15 (PE1520P)
Designed to allow you to move quickly through TSA security checkpoints without removing your laptop, choose the Dell Premier Backpack 15 (PE1520P) as your ultimate travel companion. Made with Dell’s EcoLoop solution dyeing process for polyester that generates up to 90% less wastewater, 62% less CO2 emissions, and uses up to 29% less energy than traditional dyeing processesi, it’s kind to our environment too.
Durable coating keeps essentials dry
Your laptop and important documents will remain dry in wet, stormy weather while inside the backpack that is constructed of sturdy polyester with luxurious black leather accents, and coated with a water-resistant, protective material made from reclaimed automobile windshields.
Impact-resistant protection for your laptop
EVA foam cushioning with an anti-scratch lining offers shock resistance and a lightweight way to protect your laptop wherever your travels take you.
Lightweight and comfortable to carry
When you’re taking off on your next business trip, carry the lightweight backpack by the leather cushioned top handle and be on your way. Sling the backpack over your shoulders to go hands-free. You’ll stay comfortable and cool embraced by the backpack’s “S”-shaped straps that contour your shoulders and an air mesh back panel. Or, simply attach the backpack on top of your rolling suitcase with the trolley strap and head to your flight, bus or train.
Stay productive on-the-go
Charge your laptop inside the backpack while you’re traveling by passing a cable through to a dedicated portable charger pocketi. You’ll arrive at your destination ready to continue working on your charged laptop.
All your business essentials within reach
Securely store your important documents and business supplies in the backpack’s spacious main and front organizer compartments. Place sunglasses and other small items in the zippered front leather pocket and tuck your passport or smartphone within the discreet valuables top pocket. Carry your water bottle and umbrella within the expandable side pockets when you’re heading to your next meeting.
Fits most laptops, up to 15-inches
The Dell Premier Backpack 15 (PE1520P), holds most Dell laptops, up to 15-inches, for hassle-free travel wherever your busy day takes you.
What’s in the box
Dell Premier Backpack 15 (PE1520P)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
