Spesifikasi
| Color | Titan Gray |
|---|---|
| Dimensions (inch) | 2.7x4.5x1.6 |
| Connectivity Technology | Wireless |
| Buttons | 7 |
| Interface | 2.4 Ghz, Bluetooth 5.0 |
| Movement Resolution (dpi) | 16000 |
| Battery Type | AA |
| Movement Detection Technology | Optical |
| OS Required | Linux, Android, Google Chrome OS, Microsoft Windows 7, Windows 8 , Windows 8.1 , Windows 10 , Windows 11 |
| Runtime | up to 36 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Conveniently switch
Work seamlessly across your desktop, laptop and 2-in-1 with this sculpted wireless mouse. The two Bluetooth 5.0 and 2.4GHz wireless connection methods allow you to switch easily across your laptop, desktop or 2-in-1 with a click of a button.
Easy pairing
Instantly pair each device with your compatible Windows 10 system via Bluetooth without having to configure in Settings every time with Microsoft Swift Pair i. Compatible with a variety of Windows, Mac, Chrome, Linux and Android operating systems, this mouse delivers maximum flexibility.
Built to last
Work longer without interruptions. With a battery that lasts up to 36 monthsi, this mouse ensures you don’t have to be concerned with battery replacement.
Simply reliable
Should it become faulty during the 3-year warranty period, Dell Advanced Exchange Service ships you a replacement mouse the next business day. Tested and certified with Dell systems, this wireless mouse works perfectly with Dell PCs, making deployment simple and easy across the entire organization.
Precise tracking
Rapid responses via the 1600 DPI sensor helps you navigate effortlessly, especially across your high-resolution 4K screen. Its optical sensor offers accurate tracking and is ideal for use on most desk surfaces. Dell Peripheral Manager (DPM) softwarei enables you to manage your input devices and adjust to your preferred preset DPIs at 1000, 1600, 2400 or 4000.
Quick access
Intuitively positioned shortcut buttons on the sculpted mouse allow easy navigation across web pages and applications. Browse back and forth efficiently between pages onscreen effortlessly.
Simple management
The Dell Peripheral Manager softwarei lets you customize and manage your keyboards and mice efficiently. Pair your devices and program shortcut buttons for easy access to your preferred applications and functions. You can also view battery and connectivity status, adjust DPI and get the latest firmware updates — whatever suits your business needs.
Compatibility
2.4Ghz
- Windows 7, Windows 8.1 and 10; Mac; Linux (Red Hat Enterprise 8.0 /Ubuntu 18.4); Chrome; and Android OS
Bluetooth
- Windows 8.1 and 10; Mac; Linux (Red Hat Enterprise 8.0 /Ubuntu 18.4); Chrome; and Android OS
Dell Peripheral Manager
- Windows 7, Windows 8.1, 10 or later
What's in the Box
Dell Multi-device Wireless Mouse - MS5320W
1 x AA Battery
Documentation
Work seamlessly across your desktop, laptop and 2-in-1 with this sculpted wireless mouse. The two Bluetooth 5.0 and 2.4GHz wireless connection methods allow you to switch easily across your laptop, desktop or 2-in-1 with a click of a button.
Easy pairing
Instantly pair each device with your compatible Windows 10 system via Bluetooth without having to configure in Settings every time with Microsoft Swift Pair i. Compatible with a variety of Windows, Mac, Chrome, Linux and Android operating systems, this mouse delivers maximum flexibility.
Built to last
Work longer without interruptions. With a battery that lasts up to 36 monthsi, this mouse ensures you don’t have to be concerned with battery replacement.
Simply reliable
Should it become faulty during the 3-year warranty period, Dell Advanced Exchange Service ships you a replacement mouse the next business day. Tested and certified with Dell systems, this wireless mouse works perfectly with Dell PCs, making deployment simple and easy across the entire organization.
Precise tracking
Rapid responses via the 1600 DPI sensor helps you navigate effortlessly, especially across your high-resolution 4K screen. Its optical sensor offers accurate tracking and is ideal for use on most desk surfaces. Dell Peripheral Manager (DPM) softwarei enables you to manage your input devices and adjust to your preferred preset DPIs at 1000, 1600, 2400 or 4000.
Quick access
Intuitively positioned shortcut buttons on the sculpted mouse allow easy navigation across web pages and applications. Browse back and forth efficiently between pages onscreen effortlessly.
Simple management
The Dell Peripheral Manager softwarei lets you customize and manage your keyboards and mice efficiently. Pair your devices and program shortcut buttons for easy access to your preferred applications and functions. You can also view battery and connectivity status, adjust DPI and get the latest firmware updates — whatever suits your business needs.
Compatibility
2.4Ghz
- Windows 7, Windows 8.1 and 10; Mac; Linux (Red Hat Enterprise 8.0 /Ubuntu 18.4); Chrome; and Android OS
Bluetooth
- Windows 8.1 and 10; Mac; Linux (Red Hat Enterprise 8.0 /Ubuntu 18.4); Chrome; and Android OS
Dell Peripheral Manager
- Windows 7, Windows 8.1, 10 or later
What's in the Box
Dell Multi-device Wireless Mouse - MS5320W
1 x AA Battery
Documentation
Feature
Swift PairProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
