Spesifikasi
| Dimensions (inch) | 2.4x4.1x1.5 |
|---|---|
| Connectivity Technology | Wireless |
| Buttons | 3 |
| Interface | 2.4 Ghz, Bluetooth 5.0 |
| Movement Resolution (dpi) | 1600 |
| Battery Type | AA |
| Movement Detection Technology | Optical |
| OS Required | Linux, Android, Google Chrome OS, Microsoft Windows 7, Windows 8 , Windows 8.1 , Windows 10 , Windows 11 |
| Runtime | up to 36 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Everyday convenience
Work efficiently using this Dell Mobile Wireless Mouse - MS3320W. Easy dual-mode connectivity offers you the option to pair and connect to almost any PC via 2.4GHz wireless or Bluetooth 5.0.
Easy Pairing
Pair your mouse to your Windows laptop via Bluetooth instantly with Microsoft Swift Pairi, so you don't need to configure in Windows settings every time. It is compatible with a variety of Windows, Mac, Chrome, Linux and Android operating systems, delivering maximum flexibility.
Built to last
With a 36-monthsi battery life, this mouse ensures you don't have to worry about battery replacement.
Simply reliable
Dell’s three-year Advanced Exchange Service ships a replacement mouse the next business day if it becomes faulty during that warranty period, offering you absolute peace of mind. Rigorous testing with Dell systems ensures that your mouse is fully reliable and primed, making setup and deployment across multiple systems much easier.
Precise tracking
A 1600 DPI sensor ensures this Dell Mobile Wireless Mouse - MS3320W handles high-resolution screens easily. Its optical sensor offers accurate tracking and is ideal on most desk surfaces.
Simple Management
This Dell Peripheral Manager softwarei lets you manage your keyboards and mice. For the Dell Mobile Wireless Mouse, you can pair and manage devices, check on battery and connectivity status and get the latest firmware updates easily.
Compatibility
2.4Ghz
- Windows 7, Windows 8.1 and 10; Mac; Linux (Red Hat Enterprise 8.0 /Ubuntu 18.4); Chrome; and Android OS
Bluetooth
- Windows 8.1 and 10; Mac; Linux (Red Hat Enterprise 8.0 /Ubuntu 18.4); Chrome; and Android OS
Dell Peripheral Manager
- Windows 7, Windows 8.1, 10 or later
Work efficiently using this Dell Mobile Wireless Mouse - MS3320W. Easy dual-mode connectivity offers you the option to pair and connect to almost any PC via 2.4GHz wireless or Bluetooth 5.0.
Easy Pairing
Pair your mouse to your Windows laptop via Bluetooth instantly with Microsoft Swift Pairi, so you don't need to configure in Windows settings every time. It is compatible with a variety of Windows, Mac, Chrome, Linux and Android operating systems, delivering maximum flexibility.
Built to last
With a 36-monthsi battery life, this mouse ensures you don't have to worry about battery replacement.
Simply reliable
Dell’s three-year Advanced Exchange Service ships a replacement mouse the next business day if it becomes faulty during that warranty period, offering you absolute peace of mind. Rigorous testing with Dell systems ensures that your mouse is fully reliable and primed, making setup and deployment across multiple systems much easier.
Precise tracking
A 1600 DPI sensor ensures this Dell Mobile Wireless Mouse - MS3320W handles high-resolution screens easily. Its optical sensor offers accurate tracking and is ideal on most desk surfaces.
Simple Management
This Dell Peripheral Manager softwarei lets you manage your keyboards and mice. For the Dell Mobile Wireless Mouse, you can pair and manage devices, check on battery and connectivity status and get the latest firmware updates easily.
Compatibility
2.4Ghz
- Windows 7, Windows 8.1 and 10; Mac; Linux (Red Hat Enterprise 8.0 /Ubuntu 18.4); Chrome; and Android OS
Bluetooth
- Windows 8.1 and 10; Mac; Linux (Red Hat Enterprise 8.0 /Ubuntu 18.4); Chrome; and Android OS
Dell Peripheral Manager
- Windows 7, Windows 8.1, 10 or later
Feature
Swift PairProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
