Dell Laser Wired Mouse

Sebelum PPN:
Rp289.900
Spesifikasi
Dimensions (inch)2.5x4.5x1.5
Connectivity TechnologyWired
Buttons5
InterfaceUSB 2.0
Movement Resolution (dpi)3200
Movement Detection TechnologyLaser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High precision
Work faster and smarter with the Dell Laser Wired Mouse - MS3220. The 3200 DPI sensitivity lets you navigate smoothly and easily across high-resolution 4K monitors. Adjust to your preferred preset DPI in moments with a simple click of the toggle button.

Quick access
Two shortcut buttons let you easily move back and forth quickly through the web pages. Or you can program these shortcut buttons to your preferred commands or applications.

Simple management
The Dell Peripheral Manageri allows you to conveniently customize and manage your keyboards and mice. For the Dell Laser Wired Mouse, you can program shortcuts, get connectivity status and the latest firmware updates easily.


Ambidextrous design
Its symmetrical design makes it great for both left and right-handed users. This allows easy deployment across the entire organization.


Best with Dell PCs
Rigorous testing ensures that this mouse is designed to work perfectly with Dell systems. Plug and play easily without the hassle of setup.

Fuss-free service
Dell’s Advanced Exchange Service ships you a replacement unit the next business day should the mouse become faulty during the 3-year warranty period.

Compatibility
USB 2.0
- Windows 7, Windows 8.1 and 10; Mac; Linux (Red Hat Enterprise 8.0 /Ubuntu 18.4); Chrome; Android OS

Dell Peripheral Manager
- Windows 7, Windows 8.1, 10 or later​

What’s in the Box
Dell Laser Wired Mouse - MS3220
Documentation
Feature
Mechanical scroll/tilt wheel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait