Spesifikasi
| Max. Screen Size (inch) | 17 |
|---|---|
| Carrying Handle | Shoulder strap |
| Surface Coloration | Monotone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Everyday protection for your gaming gear
With water-resistant material, the Dell Gaming Lite Backpack keeps your gaming laptop and accessories fully protected when you travel. A dedicated laptop sleeve cushions your Dell G Series gaming laptop while you're on the go, so you can take it on the bus, on the subway or even to school.
Assorted storage options for simple organization
Multiple accessory pockets let you stow away your mouse and external storage. The front zippered pocket is ideal for smaller gaming accessories, while the two side mesh pockets provide quick access to your water bottle or umbrella. Use the deep slip pocket for notes, assignments or gaming essentials.
Lightweight and comfortable even on the go
Use the adjustable shoulder straps to alter this Dell Gaming Lite Backpack for maximum carrying comfort. Finger-friendly loops make it simple to change the length so you can allow for extra weight and bulkiness from gaming gear, and the S-shape conforms to your body contours. At the top is a carrying handle for simple maneuverability.
Airflow design for cooling
Deep V-shaped channels allow even airflow across your entire back, and this combines with the breathable air mesh back padding to keep you cool on even the hottest of days.
Compatible with Dell G Series gaming laptops
Designed for gamers, this Dell Gaming Lite Backpack (GM1720PE) with contrasting red accents is a versatile backpack that protects your gaming laptop and accessories and carry most essential items.
Compatibility
Dell G Series gaming laptops up to 17 inches
Fits most laptops with screen sizes up to 17" (Max laptop dimension: 420mm x 300mm x 25mm, 16.53” x 11.81” x 0.98”)
With water-resistant material, the Dell Gaming Lite Backpack keeps your gaming laptop and accessories fully protected when you travel. A dedicated laptop sleeve cushions your Dell G Series gaming laptop while you're on the go, so you can take it on the bus, on the subway or even to school.
Assorted storage options for simple organization
Multiple accessory pockets let you stow away your mouse and external storage. The front zippered pocket is ideal for smaller gaming accessories, while the two side mesh pockets provide quick access to your water bottle or umbrella. Use the deep slip pocket for notes, assignments or gaming essentials.
Lightweight and comfortable even on the go
Use the adjustable shoulder straps to alter this Dell Gaming Lite Backpack for maximum carrying comfort. Finger-friendly loops make it simple to change the length so you can allow for extra weight and bulkiness from gaming gear, and the S-shape conforms to your body contours. At the top is a carrying handle for simple maneuverability.
Airflow design for cooling
Deep V-shaped channels allow even airflow across your entire back, and this combines with the breathable air mesh back padding to keep you cool on even the hottest of days.
Compatible with Dell G Series gaming laptops
Designed for gamers, this Dell Gaming Lite Backpack (GM1720PE) with contrasting red accents is a versatile backpack that protects your gaming laptop and accessories and carry most essential items.
Compatibility
Dell G Series gaming laptops up to 17 inches
Fits most laptops with screen sizes up to 17" (Max laptop dimension: 420mm x 300mm x 25mm, 16.53” x 11.81” x 0.98”)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
