Spesifikasi
| Max. Screen Size (inch) | 17 |
|---|---|
| Carrying Handle | Shoulder strap |
| Surface Coloration | Monotone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Heavy-duty protection on the go
Keep your gaming laptop safe while on the move with this Dell Gaming Backpack. Heavy-duty body fabrics and coated base material provide a water-resistant shield against the elements so your devices stay protected when you’re on the go, and the robust construction and padding helps to reduce movement to safeguard your gaming gear.
Deployable rain cover for easy protection
An attached and easily deployable rain cover gives extra protection in adverse weather and then tucks away when not in use.
Plenty of storage for busy days
Inside is a laptop sleeve that can handle your Dell G Series laptop for transport to LAN tournaments and casual gaming sessions, and the deep pocket can hold books, notes and essential gaming accessories, including a headset on the integrated hook-and-loop fastener headset hook. A zippered mesh pocket at the top makes it easy to store smaller accessories, while multiple accessory pockets and pen slots let you organize stationery. Use the two stretchable pockets on the side to hold a water bottle and umbrella.
Easy to carry anywhere
Designed with three carrying options, this Dell laptop bag provides maximum convenience. A top grab handle ensures easy shifting around, while two S-shaped shoulder straps conform to your body contours for better support. The sternum strap with quick-release buckle allows you to easily adjust for improved load distribution and carrying comfort. If you’re catching a flight or train, you can use the rolling luggage handle passthrough to attach this bag directly to your rolling luggage for hassle-free travel.
Cooler comfort for hot days
An airflow mesh back panel and airflow channels help keep you cool on even the hottest of days.
Be seen to be safe
This Dell laptop backpack has a stunning reflective design that produces a vibrant rainbow hue when bright lights hit it to ensure you’re more visible in the dark. Drivers and cyclists are more aware of your presence to keep you safe.
Keep your gaming laptop safe while on the move with this Dell Gaming Backpack. Heavy-duty body fabrics and coated base material provide a water-resistant shield against the elements so your devices stay protected when you’re on the go, and the robust construction and padding helps to reduce movement to safeguard your gaming gear.
Deployable rain cover for easy protection
An attached and easily deployable rain cover gives extra protection in adverse weather and then tucks away when not in use.
Plenty of storage for busy days
Inside is a laptop sleeve that can handle your Dell G Series laptop for transport to LAN tournaments and casual gaming sessions, and the deep pocket can hold books, notes and essential gaming accessories, including a headset on the integrated hook-and-loop fastener headset hook. A zippered mesh pocket at the top makes it easy to store smaller accessories, while multiple accessory pockets and pen slots let you organize stationery. Use the two stretchable pockets on the side to hold a water bottle and umbrella.
Easy to carry anywhere
Designed with three carrying options, this Dell laptop bag provides maximum convenience. A top grab handle ensures easy shifting around, while two S-shaped shoulder straps conform to your body contours for better support. The sternum strap with quick-release buckle allows you to easily adjust for improved load distribution and carrying comfort. If you’re catching a flight or train, you can use the rolling luggage handle passthrough to attach this bag directly to your rolling luggage for hassle-free travel.
Cooler comfort for hot days
An airflow mesh back panel and airflow channels help keep you cool on even the hottest of days.
Be seen to be safe
This Dell laptop backpack has a stunning reflective design that produces a vibrant rainbow hue when bright lights hit it to ensure you’re more visible in the dark. Drivers and cyclists are more aware of your presence to keep you safe.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
