Dell Essential Sleeve 15

Sebelum PPN:
Rp279.900
Spesifikasi
Case TypeSleeve case
Max. Screen Size (inch)15
Surface ColorationMonotone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect your laptop when you’re on-the-go
Slip your 15-inch laptop into the durable and water-resistant Dell Essential Sleeve 15 (ES1520V) for reliable protection wherever your busy day takes you. Designed to fit snugly and securely, the neoprene sleeve, with soft, brushed Nylex interior lining, protects your laptop against spills, bumps and scratches.

Convenient to use
Easy-access, zip-top opening with smooth-gliding double zippers let you easily slide your laptop into place and tuck it under your arm as you head out to your next appointment.

Lightweight and easy to carry
Tuck your laptop into the lightweight, neoprene sleeve and carry the sleeve on its own. Or slip your laptop into the snug-fitting sleeve and place it in your favorite bag when you head out the door.

Compatibility
Up to 15-inch laptops

What’s in the box
Dell Essential Sleeve 15 (ES1520V)

Ulasan Produk

Tidak ada ulasan