Dell Essential Briefcase 15

Sebelum PPN:
Rp279.900
Spesifikasi
Case TypeBriefcase
Max. Screen Size (inch)15.6
Surface ColorationShoulder strap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stay safe on-the-go
Designed with reflective prints on the front panel, the Dell Essential Briefcase 15 (ES1520C) stands out in low-light conditions, shining brightly when hit with direct light, such as car headlights, making you more visible to others when you are navigating busy streets and sidewalks.

Lightweight, yet roomy for your essentials
Good capacity to hold your laptop and everything you’ll need for the day. When you’re heading out, your essentials will be within reach when you place your phone, keys and cards in the zippered front pocket.

Keep essentials protected
Made of water-resistant outer material, the Dell Essential Briefcase 15 (ES1520C) keeps your laptop and other essentials protected.

Comfortable to carry
When you’re heading out, carry the lightweight briefcase by cushioned top handles and be on your way. Or, sling the adjustable strap over your shoulder to go hands-free. When you’re traveling with a rolling suitcase, simply attach the briefcase on top of the suitcase with the trolley strap and head to your next flight, bus or train.

Fits most laptops, up to 15-inches
The Dell Essential Briefcase 15 (ES1520C) holds most Dell laptops, up to 15-inches, while commuting.

Ulasan Produk

Tidak ada ulasan