Spesifikasi
| Connectivity Technology | Wireless, wired |
|---|---|
| Buttons | 7 |
| Cable Length (ft) | 6.6 |
| Movement Resolution (dpi) | 16000 |
| Movement Detection Technology | Optical |
| Battery | Lithium ion |
| OS Required | Windows 10 |
| Packing Dimensions (inch) | 3.1x5.2x1.9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
GAMING ON YOUR TERMS
Keep connected: Your mouse won’t lose any performance whether you’re wired or not, even when charging, with a high-performance polling rate of 1,000Hzi that lets you stay on top of the action.
Control the battlefield: Wield greater precision while in the middle of combat with the custom, adjustable scroll wheel that allows you to switch between 12 and 24 steps per scroll wheel revolution.
CUSTOMIZE YOUR CONQUEST
Power your way to victory: Game with confidence thanks to industry-leading power efficiency. With up to 350 hours of gameplayi on a single charge of the lithium ion battery, you can keep the fight going for weeks on end.
Attack with deadly precision: Move swiftly and precisely with the latest generation custom Alienware native 16,000 DPI sensor.
Personalize your arsenal: Switch up your gameplay instantly with seven buttons that are fully programmable thanks to the Alienware Command Center. Plus, stay one-step ahead of your opponents with pre-loaded tension on the main clicker mechanism for a controlled, crisp, tactile click feel.
Light it up: Fly your colors on the battlefield with fully customizable AlienFX RGB, giving you 16.8m color control via Alienware Command Center.
LEVEL UP YOUR COMFORT
Game for hours on end with a sculpted, comfortable, edge-free design that supports both claw or palm grip styles. The unique ergonomic design offers improved stability and palm cushioning, so you can keep your focus during marathon sessions.
- High-performing polling rate of 1000hz in both wired or wireless mode
- Industry-leading battery life of up to 350 hours in one single charge
- Latest generation custom Alienware native 16,000 DPI sensor
- Custom adjustable scroll wheel with a wide toggle setting between 12 and 24 steps per scroll wheel revolution
- Pre-loaded tension on main mouse buttons for a controlled, crisp, tactile click feel
- Seven fully programmable mouse buttons via Alienware Command Center
- Customizable 16.8m AlienFX RGB Lighting
- Signature Alienware ergonomic design
Keep connected: Your mouse won’t lose any performance whether you’re wired or not, even when charging, with a high-performance polling rate of 1,000Hzi that lets you stay on top of the action.
Control the battlefield: Wield greater precision while in the middle of combat with the custom, adjustable scroll wheel that allows you to switch between 12 and 24 steps per scroll wheel revolution.
CUSTOMIZE YOUR CONQUEST
Power your way to victory: Game with confidence thanks to industry-leading power efficiency. With up to 350 hours of gameplayi on a single charge of the lithium ion battery, you can keep the fight going for weeks on end.
Attack with deadly precision: Move swiftly and precisely with the latest generation custom Alienware native 16,000 DPI sensor.
Personalize your arsenal: Switch up your gameplay instantly with seven buttons that are fully programmable thanks to the Alienware Command Center. Plus, stay one-step ahead of your opponents with pre-loaded tension on the main clicker mechanism for a controlled, crisp, tactile click feel.
Light it up: Fly your colors on the battlefield with fully customizable AlienFX RGB, giving you 16.8m color control via Alienware Command Center.
LEVEL UP YOUR COMFORT
Game for hours on end with a sculpted, comfortable, edge-free design that supports both claw or palm grip styles. The unique ergonomic design offers improved stability and palm cushioning, so you can keep your focus during marathon sessions.
- High-performing polling rate of 1000hz in both wired or wireless mode
- Industry-leading battery life of up to 350 hours in one single charge
- Latest generation custom Alienware native 16,000 DPI sensor
- Custom adjustable scroll wheel with a wide toggle setting between 12 and 24 steps per scroll wheel revolution
- Pre-loaded tension on main mouse buttons for a controlled, crisp, tactile click feel
- Seven fully programmable mouse buttons via Alienware Command Center
- Customizable 16.8m AlienFX RGB Lighting
- Signature Alienware ergonomic design
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
