STANLEY Foldable Transport Trolley (Troli Barang / Troli 2 Roda / Troli Lipat)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp809.900
Spesifikasi
Load Capacity (kg)70
Open Dimensions (cm)40x41x102
Folded Dimensions (cm)39x67
Size of the Base (cm)39x29
Wheel Size (cm)12.7x4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Opens and folds in seconds
- Made of reinforced steel. Main plastic stress points are made of durable nylon, other parts are polypropylene to improve comfort and flexibility
- Adjustable rubber strap
- Comes with an elastic cord to securely tie loads to the cart
- Aluminum base: 39 x 29 cm
- Wheels: 12.7 x 4 cm TPR wheels
- Extremely light 3.9kg.
Use
All users who need to transport loads, obeying the load capacity of the transport car. Application areas: Warehouses, inventories, distribution centers, markets, building materials stores, among others.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait