STANLEY FATMAX Tool Bag Backpack (Tas Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp959.900
Spesifikasi
ColorBlack-Yellow
Dimensions (cm)36x46x27
Material600 Denier Fabric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The STANLEY FATMAX Heavy-Duty Tool Bag Backpack has bags of room for all your tools and is made from heavy-duty 600 denier fabric for long lasting durability and designed to withstand typical job-site working environments and all weather conditions. Its two ergonomic, air mesh padded shoulder straps comfortably spread the weight distribution of heavy loads across your back and both shoulders, whilst keeping your hands free as you move about the job-site and whilst you travel to and from work.
- 50 Pockets / tool holders for a wide variety of tools, including longer tools on the side such a level
- Back support system and air mesh shoulder straps for ergonomic, convenient carriage. Spreads weight of tools instead of lifting in one hand
- Dual zipper closure enables opening from every end
- Durable 600 x 600 denier fabric
- Removable dividers system with tool holders is easily detachable, with handle for easy carriage. Spreads to form a work surface
- Rigid form can stand in open position enabling access to all tools
- Separate, strong compartment for power tool or laptop
- Waterproof plastic bottom protects against moisture and dirt
- Weight when empty 2.21kg / 28L
- No tools included

Ulasan Produk

Tidak ada ulasan