BenQ Monitor 34inch (Layar Display)

Sebelum PPN:
Rp13.999.900 - Rp20.999.900
Spesifikasi
Screen Size (inch)34
Voltage Rating (V)100 - 240
Viewing Angle (L/R) (CR>=10) (°)178/178
Refresh Rate (Hz)DP:144/ HDMI:120
Aspect Ratio21:09
Backlight TechnologyLED backlight
Color TemperatureBluish ,Normal ,Reddish ,User Define
Display Screen CoatingAnti-Glare
Height Adjustment Stand (mm)100
Maximum Resolution3440x1440
OSD LanguageArabic,Chinese (simplified),Chinese (traditional),Czech,Deutsch,English,French,Hungarian,Italian,Japanese,Korean,Netherlands,Polish,Portuguese,Romanian,Russian,Spanish,Swedish
Response Times (GtG) (ms)2
Tilt (down/up) (°)-5 - 15
VESA Wall Mount (mm)100x100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 34inch 3440x1440 WQHD 21:9 HDR VA Gaming Monitor
- HDRi and true sound audio by treVolo deliver immersion
- 1ms MPRT and AMD FreeSync Premium Pro for smooth gameplay

Ulasan Produk

Tidak ada ulasan