BenQ Monitor 28inch (Layar Display)

Sebelum PPN:
Rp5.399.900 - Rp10.999.900
Spesifikasi
Screen Size (inch)28
Voltage Rating (V)100 - 240
Refresh Rate (Hz)60
Aspect Ratio16:09
Backlight TechnologyLED backlight
Brightness (typical) (nits)300
Display Colors1.07 billion colors
Display Screen CoatingAnti-Glare
Maximum Resolution3840x2160
OSD LanguageArabic,Chinese (simplified),Chinese (traditional),Czech,Deutsch,English,French,Hungarian,Italian,Japanese,Korean,Netherlands,Polish,Portuguese,Romanian,Russian,Spanish,Swedish
Tilt (down/up) (°)-5 - 15
VESA Wall Mount (mm)100x100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 28inch 3840x2160 UHD 16:9 HDR 4K Gaming Monitor
- AMD FreeSync️ Technology
- Brightness Intelligence Plus Technology

Ulasan Produk

Tidak ada ulasan