HP Ink Cartidge 726B (Tinta Printer)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Cartridges CapacityStandard Capacity Cartridges
Dimensions without Stand (WxDxH) (mm)283x41x118
Ink ColorMatte Black
Ink TypePigment-based
Min. Dimensions (WxDxH) (inch)11.14x1.61x4.65
Non-Operating Humidity Range (%RH)20 to 80
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)15 to 35
Print Cartridge Volume Delivered (ml)300
Print TechnologyHP Thermal Inkjet
Product TypeStandard Capacity Ink Cartridges
Shelf Life (months)24
Storage Temperature Range (°C)15 to 35
Suitable ForHP DesignJet T11xx/T11xx MFP/T6xx/T7xx Series, HP DesignJet T1200/T1300 Series, HP DesignJet SD Pro MFP, HP DesignJet T2300 eMFP
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan