Spesifikasi
| Print Cartridge Volume Delivered (ml) | 130 |
|---|---|
| Color | Magenta and Cyan |
| Ink Drop (pl) | 6 |
| Operating Temperature Range (°F) | 59 to 95 |
| Storage Temperature Range (°F) | 59 to 95 |
| Operating Humidity Range (%RH) | 20 to 80 |
| Storage Humidity Range (%RH) | 20 to 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Reliable, trouble-free printing. Pinpoint accuracy at fast print speeds. Time-saving supplies management features. Original HP printheads help you present your professional best while keeping your productivity high.
Want more pages, great reliability, and amazing value? You want original HP inks.
Why buy original HP ink?
Get up to twice as many pages vs. with refills¹Ensure that your printing is right the first time and every time.¹Based on a Buyers Laboratory Inc. 2014 study commissioned by HP for the on-average performance of cartridges refilled and remanufactured by leading refill service providers compared to Original HP ink cartridges (60XL Black, 60XL Color, 61XL Black, 61XL Color, 74XL Black, 75XL Color, 564XL Black, 564XL Cyan, 564XL Magenta, 564XL Yellow, 950XL Black, 951XL Cyan, 951 XL Magenta and 951XL Yellow ) sold in North America; http://www.buyerslab.com/products/samples/HP-Inkjet-Cartridges-vs-Refilled-Cartridges.pdf
Original HP printhead technology achieves pinpoint accuracy
Innovative Original HP 72 Printhead design—smaller drops, greater accuracy, higher-quality prints.Original HP 72 Printheads are designed to ensure quality results at fast print speeds.
Reliable, trouble-free printing saves time
Trouble-free printing—intelligence built into Original HP supplies optimizes quality, reliability.Avoid downtime with the legendary quality and reliability of Original HP printing supplies.
Original HP supplies—easy to manage, easy to use
Intelligence built into Original HP 72 Printheads maximizes usage life for fewer interruptions.High-performance, individually replaceable printheads are easy to identify and install.Intelligence built into Original HP 72 printing supplies provides alerts to facilitate timely replacement.
Want more pages, great reliability, and amazing value? You want original HP inks.
Why buy original HP ink?
Get up to twice as many pages vs. with refills¹Ensure that your printing is right the first time and every time.¹Based on a Buyers Laboratory Inc. 2014 study commissioned by HP for the on-average performance of cartridges refilled and remanufactured by leading refill service providers compared to Original HP ink cartridges (60XL Black, 60XL Color, 61XL Black, 61XL Color, 74XL Black, 75XL Color, 564XL Black, 564XL Cyan, 564XL Magenta, 564XL Yellow, 950XL Black, 951XL Cyan, 951 XL Magenta and 951XL Yellow ) sold in North America; http://www.buyerslab.com/products/samples/HP-Inkjet-Cartridges-vs-Refilled-Cartridges.pdf
Original HP printhead technology achieves pinpoint accuracy
Innovative Original HP 72 Printhead design—smaller drops, greater accuracy, higher-quality prints.Original HP 72 Printheads are designed to ensure quality results at fast print speeds.
Reliable, trouble-free printing saves time
Trouble-free printing—intelligence built into Original HP supplies optimizes quality, reliability.Avoid downtime with the legendary quality and reliability of Original HP printing supplies.
Original HP supplies—easy to manage, easy to use
Intelligence built into Original HP 72 Printheads maximizes usage life for fewer interruptions.High-performance, individually replaceable printheads are easy to identify and install.Intelligence built into Original HP 72 printing supplies provides alerts to facilitate timely replacement.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
