HP Ink Cartridge 919XL (Tinta Printer)

Sebelum PPN:
Rp719.900
Spesifikasi
Cartridges CapacityHigh Capacity Cartridges
Dimensions without Stand (WxDxH) (mm)112x126x48
Ink ColorBlack
Ink TypePigment-based
Min. Dimensions (WxDxH) (inch)4.41x4.96x1.89
Non-Operating Humidity Range (%RH)10 to 90
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)15 to 35
Page Yield1500 pages
Page Yield (black and white)1,500 pages
Print Cartridge Volume Delivered (ml)39.2
Print TechnologyHP Thermal Inkjet
Product Sub TypeExtra High Capacity Ink Cartridges
Storage Temperature Range (°C)-40 to 60
Suitable ForHP OfficeJet Pro 8020 All-in-One Printer series, HP OfficeJet Pro 8030 All-in-One Printer series
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan