HP LaserJet Toner Cartridge 136X (Tinta Serbuk Printer)

Sebelum PPN:
Rp1.799.900
Spesifikasi
ColorBlack
Cartridges CapacityStandard Capacity Cartridges
Dimensions without Stand (WxDxH) (mm)364x109x136
Hardware CompatibilityHP LaserJet M209dwe Printer, HP LaserJet M209dw Printer, HP LaserJet M211d Printer, HP LaserJet M211dw Printer, HP LaserJet MFP M233dw Printer, HP LaserJet MFP M233sdn Printer, HP LaserJet MFP M233sdw Printer, HP LaserJet MFP M234dwe Printer, HP LaserJet
Min. Dimensions (WxDxH) (inch)14.37x3.94x4.33
Non-Operating Humidity Range (%RH)10 to 90
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)15 to 25
Page Yield2600 pages
Page Yield (black and white)2,600 pages
Print TechnologyLaser
Product TypeHigh Capacity Toner Cartridges
Recycled Material Content0.19
Storage Temperature Range (°C)-20 to 40
Supply TypeCartridges
TechnologyLaser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan