Spesifikasi
| Color | Black |
|---|---|
| Print Technology | Laser |
| Page Yield (black and white) | up to 13700 Pages |
| Operating Temperature Range (°C) | 10 to 30 |
| Storage Temperature Range (°C) | 0 to 35 |
| Non-Operating Humidity Range (%RH) | 15 to 80 |
| Minimum Dimensions (mm) | 500x141x213 |
| Package Dimensions (WxDxH) (mm) | 500x141x213 |
| Pallet Dimensions (WxDxH) (mm) | 1128x1000x852 |
| Quantity per Pallet | 64 |
| Set Contets | Toner cartridge, Recycling guide |
| UPC Number | 194441101850 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HP 336X HighYield Black OriginalLaserJetTonerCartridge (W1336X)
Print impressivebusinessdocuments whenyouuse Original HP LaserJetTonercartridgesdesignedforyour HP LaserJet printer.Choosefromstandardorhigh-yieldcartridgesandget consistentlyhigh-qualitypages.
Print impressivebusinessdocuments whenyouuse Original HP LaserJetTonercartridgesdesignedforyour HP LaserJet printer.Choosefromstandardorhigh-yieldcartridgesandget consistentlyhigh-qualitypages.
Feature
The environmental choice.Print with confidence-OriginalHP Cartridges designed with the planet in mind for easy recycling and less waste.
High-yield cartridgesavailable
Print more pages and replace cartridges less often using Original HP High Yield Toner cartridges.
Better together. Betterresults.
Original HP Cartridges are the only cartridges precisely developed with HP printers for reliable quality, results, and consistent performance.
Designed towork thefirsttime,everytime
Be assured tha;t Original HP Cartridges will consistently deliver quality results and premium performance.
Professional-looking prints for your business
Print professional-quality documents, using Original HP toner that produce scrisp text and sharp, black graphics.
Quality prints you can take pride in
Experience premium print quality with Original HP Cartridges designed for vibrant color, crisptext, and rich blacks for big impact.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/HP%20High%20Yield%20LaserJet%20Toner%20Cartridge%20336X%20(Tinta%20Printer)/isP107029676-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
