Spesifikasi
| Color | Black |
|---|---|
| Page Yield | 25200 pages |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Count on Original HP Toner cartridges with JetIntelligence to deliver high-quality pages at fast speeds, plus affordable high-yield options[2] and innovative anti-fraud technology to enable the consistent HP quality you need.
High quality printing for workgroups
Page maximizer technology manages efficient toner use and cartridge performance.Replace toner cartridges infrequently using Original HP High Yield cartridges.Intelligently track toner levels with print gauge technology that enables you to get the pages you paid for.Print more pages and replace cartridges less often, using Original HP High Yield Toner cartridges.[2]
Print at high speeds—without sacrificing quality
Continue to count on consistent quality at high speeds with Original HP Toner cartridges with JetIntelligence.Produce sharp text, bold blacks, and crisp graphics with precision black toner.Help reduce energy while printing with HP precision black toner in HP JetIntelligence Toner cartridges.[3]
Peace of mind with cartridge authentication
Help ensure you’re getting the authentic HP quality you paid for with innovative anti-fraud technology.Help manage costs and count on consistent quality—with anti-fraud technology.
Protect your printing investment with Original HP
Continue to count on consistent quality at high speeds with specially formulated HP precision black toner.No delays or mess—quickly replace your cartridges, using auto seal removal and easy-open packaging.Spend less time on problems. Original HP toner cartridges are designed to work with HP printers.
High quality printing for workgroups
Page maximizer technology manages efficient toner use and cartridge performance.Replace toner cartridges infrequently using Original HP High Yield cartridges.Intelligently track toner levels with print gauge technology that enables you to get the pages you paid for.Print more pages and replace cartridges less often, using Original HP High Yield Toner cartridges.[2]
Print at high speeds—without sacrificing quality
Continue to count on consistent quality at high speeds with Original HP Toner cartridges with JetIntelligence.Produce sharp text, bold blacks, and crisp graphics with precision black toner.Help reduce energy while printing with HP precision black toner in HP JetIntelligence Toner cartridges.[3]
Peace of mind with cartridge authentication
Help ensure you’re getting the authentic HP quality you paid for with innovative anti-fraud technology.Help manage costs and count on consistent quality—with anti-fraud technology.
Protect your printing investment with Original HP
Continue to count on consistent quality at high speeds with specially formulated HP precision black toner.No delays or mess—quickly replace your cartridges, using auto seal removal and easy-open packaging.Spend less time on problems. Original HP toner cartridges are designed to work with HP printers.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/HP%20High%20Yield%20LaserJet%20Toner%20Cartridge%20147X%20(Tinta%20Printer)/h0P107029612-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
