Epson Printer Impact Dot Matrix DFX-9000 (Printer Faktur)

Sebelum PPN:
Rp53.999.900
Spesifikasi
Dimensions (W x D x H) (mm)700x378x363

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wide-format solution for easy integration and maximum productivity. With an expansive feature set and remarkable durability, the Epson FX-2190 offers the flexibility required for critical daily print requirements. Powerful yet easy to use, this 9-pin, wide-carriage workhorse boasts an MTBF rating of 20,000 power-on-hours (POH) and speeds of up to 680 cps. An extremely reliable, high-value performer, the Epson FX-2190 provides Parallel, USB, and additional connectivity options for seamless integration. And, it includes Epson Remote Configuration Manager software for easy printer setup and simple setting selections via most Windows operating systems. Ideal for rugged environments, this robust printer is the perfect drop-in replacement for the Epson FX-1180/1180+/2180 or the Okidata Microline 321/321 Turbo.
Feature
Speeds through multipart forms, reports, labels, and more at up to 680cps. Offers an MTBF rating of 20,000 POH (25% duty cycle) and a 400 million character print head life. Facilitates easy printer configuration using a newly designed control panel or its Windows based Epson Remote Configuration Manager. Provides resident Epson, IBM and Microline printer languages for increased compatibility. Includes standard Parallel and USB connections, plus an additional slot for optional interface cards. Ensures a lower cost per page, and reduces the need for frequent user intervention. Provides four convenient paper paths to accommodate cut sheet paper and continuous forms up to 7 parts thick and 16.5inch wide. Includes access to Epson's superior technical support.

Ulasan Produk

Tidak ada ulasan